Skip Content

Floor Lock,Plate,6-3/8 in. H,4 x 4-1/2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Floor Lock, Plate, 6-3/8 in. H, 4 x 4-1/2

Price $96.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5VP58
  • Mfr. Model # 16LF0480G
  • UNSPSC # 23153130
  • Catalog Page # 1519
  • Shipping Weight 3.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Floor Lock
  • For Use With 4" Diameter Casters
  • Lock Type Foot Pedal
  • For Stem Type No Stem
  • Mounting Type Plate
  • Use w/Caster Size 4"
  • Mounting Height 5-5/8"
  • Overall Height 6-3/8"
  • Retracted Height 4-7/8"
  • Mounting Plate Thickness 1/4"
  • Mounting Bolt Dia. 3/8"
  • Bolt Hole Spacing 2-5/8" x 3-5/8" or 3" x 3"
  • Overall Size 4" x 4-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Wouldn't waste your time with this floor lock. My work has 20 of these floor lock. Within the frist year of these i'm switching them out. There NOT adjustable. After a while the pads would were out and would hold if wasn't the pad wereing out it would be something else with them. Everyone were steels toe at work when they us them they would bend easy and break. Do yourself a faver and saver yourself money and don't buy them. May 15, 2012
  • 2016-04-27 T23:12:44.178-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5VP58, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.