Skip Content

Exit Door Alarm,Horn,Metallic Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exit Door Alarm, Horn, Metallic Silver

Price $218.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1U112
  • Mfr. Model # PG10
  • UNSPSC # 46171604
  • Catalog Page # 2674
  • Shipping Weight 3.05 lbs.
Country of Origin Dominican RepublicCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExit Door Alarm
  • FinishMetallic Silver
  • Cylinder TypeMortise
  • Alarm TypeHorn
  • Siren StyleHorn
  • Activated ByUnauthorized Egress
  • Door HandingNonhanded
  • Body Length3-1/4"
  • Body Height8-1/2"
  • Body Width10"
  • Power SourceBattery Pack
  • IncludesBattery Pack, Test Button
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Shipping to AP / FPO Address

Good morning !!

We are under MCAS installation in Japan, and interested in some lines listed below :

Security Lock / Model : PG10 x 1EA
Keyed Mortise Cylinder : 1U120 x 1EA
Replacement Battery : 1U106 x 1EA

before we place an order, we woudl like to confirm if you're available to ship out for AP/FPO address and shipping fee as well. and also we are under the US Government, it should be tax exemption.

Please advise me at your earliest convenience.

Thanks a million in advacne

V/R
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Zenmei is loaded.
Additional information about Zenmei could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For information about international ordering please click on the Worldwide Tab at the top of any Grainger webpage. From that screen select the appropriate part to world and country from the drop down. Here you will fin contact information on who to contact about quoting and ordering. Thank you for using Grainger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-25T19:40:33.503-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1U112, prod, sort_default
1 of 1
  • 2015-04-25T19:40:33.505-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1U112, prod, sort_default
1 of 1