Skip Content

Tip Out Bin,4 Bins,6-3/4x23-5/8x8-3/16 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tip Out Bin, 4 Bins, 6-3/4x23-5/8x8-3/16

Price $95.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39T749
  • Mfr. Model # 06704
  • UNSPSC # 24112003
  • Catalog Page # 1839
  • Shipping Weight 6.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made of high-impact polystyrene and designed with a molded-in label holder, this tilting bin offers visible, dust-free storage. Wall mountable, it can also be used on a desktop, or attached to steel rails, frames, or louvered panels.

View More

Technical Specs

  • Item Tip Out Bin
  • Type Dividable
  • Number of Drawers or Bins 4
  • Cabinet Depth 6-3/4"
  • Cabinet Width 23-5/8"
  • Cabinet Height 8-3/16"
  • Bin Type Tip Out
  • Bin Depth 6-9/16"
  • Bin Width 5-3/4"
  • Bin Height 7-9/16"
  • Total Number of Bins 4
  • Load Capacity 3.75 lb.
  • Capacity per Shelf 15 lb.
  • Tier 1
  • Color Neutral Stone
  • Finish Powder Coated
  • Material High-Impact Polystyrene
  • For Use With Mfr. No. 40704
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.