Skip Content

Drawer Bin Cabinet,6-3/8 In. D,20 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drawer Bin Cabinet, 6-3/8 In. D, 20 In. W

Price $49.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 33101 (Change)

Go

Invalid Zip Code


MIAMI branch 484

  • Item # 9AGY9
  • Mfr. Model # 10124
  • UNSPSC # 56101530
  • Catalog Page # 2049
  • Shipping Weight 7.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrawer Bin Cabinet
  • Number of Drawers or Bins24
  • Overall Depth6-3/8"
  • Overall Width20"
  • Overall Height15-13/16"
  • Drawer Depth4-3/8"
  • Drawer Width2"
  • Drawer Height5-1/4"
  • Drawer ColorGray
  • Cabinet ColorGray
  • Cabinet MaterialPolystyrene
  • Drawer MaterialSemi-Clear Plastic
  • FinishPlastic
  • Includes(8) Small and (4) Large Dividers
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

do these drawers have lids on them?

I'll be storing lots of tiny VEX robotics parts...want to make sure each individual drawer has lids!
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about natmat is loaded.
Additional information about natmat could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
These drawers do not have lids.

Thank you for using Grainger Ask & Answer
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 10 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are 8 small and 4 large bin dividers molded into this cabinet. They will need to be cut out as needed.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
2out of 4found this answer helpful.
Was this helpful?helpful2unhelpful2
Looking for something to store rolls of labels that are 4 1/2 " diameter and 2 1/4" high.
Field of Industry:: Manufacturing
Product used for:: Shipping
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about DanW is loaded.
Additional information about DanW could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The image of this item does not reflect that there are two size bins. I would suggest that you enter into the Grainger SEARCH box D5368. All of the cabinets that will come up will have the same size drawers being 5" & 5/8 W X 4" & 5/8 H X 11" & 5/8 deep. You should be able to put (4) rolls per drawer or 36 per cabinet. Our 10F149 will be similar in looks to the 9AGY9.

Thanks for Using Ask & Answer
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:45:02.590-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9AGY9, prod, sort_default
1 of 1
  • 2015-08-29T19:45:02.592-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9AGY9, prod, sort_default
1 of 1