Skip Content

Drawer Bin Cabinet,6-3/8 In. D,20 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drawer Bin Cabinet, 6-3/8 In. D, 20 In. W

Price $51.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8TTD7
  • Mfr. Model # 10144
  • UNSPSC # 56101530
  • Catalog Page # 2049
  • Shipping Weight 8.68 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrawer Bin Cabinet
  • Number of Drawers or Bins44
  • Overall Depth6-3/8"
  • Overall Width20"
  • Overall Height15-13/16"
  • Drawer Depth5-1/4"
  • Drawer WidthSmall 2-1/4", Large 4-1/2"
  • Drawer HeightSmall 1-1/2", Large 2"
  • Drawer ColorGray
  • Cabinet ColorGray
  • Cabinet MaterialPolystyrene
  • Drawer MaterialSemi-Clear Plastic
  • FinishPlastic
  • Includes(8) Small and (4) Large Dividers
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about JoannFabric is loaded.
Additional information about JoannFabric could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, the large bins are 2H x 4 3/8 W x 5 1/4 L and the small bins are 1 1/2 H x 2 1/8 W x 5 1/4 L. If you need further assistance, please contact us at 800-Grainger.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-04-24T19:41:13.935-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8TTD7, prod, sort_default
1 of 1
  • 2015-04-24T19:41:13.937-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8TTD7, prod, sort_default
1 of 1