Skip Content

Hang and Stack Bin, Blue, 10-7/8" Outside Length, 11" Outside Width, 5" Outside Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hang and Stack Bin, Blue, 10-7/8" Outside Length, 11" Outside Width, 5" Outside Height

Price $12.32 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5W867
  • Mfr. Model # 30235BLUE
  • UNSPSC # 24112003
  • Catalog Page # 1832
  • Catalog Group # F8699
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This bin is designed to hang from racks, panels, rails, and carts. It can also stack securely with other units or sit on shelving. The hopper front makes it easy to retrieve parts. The full-width hanger lip supports heavy loads. The reinforced rib design prevents the sides from spreading when loaded or stacked. The slot on the front panel can be used for an inventory card or a large label.

AkroBin_EC


View More

Technical Specs

  • Item Hang and Stack Bin
  • Outside Length 10-7/8"
  • Outside Width 11"
  • Outside Height 5"
  • Inside Length 10-1/4"
  • Inside Width 10"
  • Inside Height 4-3/4"
  • Load Capacity 50 lb.
  • Material Industrial Grade Polymer
  • Color Blue
  • Use Divider No. Mfr. No. 402305KY86
  • Use with Grainger Divider No. 5KY86
  • Use Lid Number Mfr. No. 30236CRY
  • Use with Grainger Lid No. 46U436
  • No. of Divider Slots Long 3
  • Includes Molded Slots for ID Labels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.