Skip Content

Shelf Bin, Red, 11-5/8" Outside Length, 4-1/8" Outside Width, 4" Outside Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Shelf Bin, Red, 11-5/8" Outside Length, 4-1/8" Outside Width, 4" Outside Height

Price $2.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2W251
  • Mfr. Model # 30120RED
  • UNSPSC # 24112003
  • Catalog Page # 1833
  • Catalog Group # F8466
  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made from industrial-grade polymers, this 4"-tall bin features a wide hopper front for easy access. It is ideal for use with shelving or vertical storage and retrieval units. A built-in rear hanglock allows it to tilt out for complete access. The 1-pc. construction is waterproof and unaffected by grease or oil.

Shelf-Bin_EC


View More

Technical Specs

  • Item Shelf Bin
  • Outside Length 11-5/8"
  • Outside Width 4-1/8"
  • Outside Height 4"
  • Inside Length 10-1/4"
  • Inside Width 3"
  • Inside Height 4"
  • Volume Capacity 0.07 cu. ft.
  • Load Capacity 10 lb.
  • Material Industrial Grade Polymer
  • Color Red
  • Use Divider No. Mfr. No. 40120
  • Use with Grainger Divider No. 3A563
  • No. of Divider Slots Long 0
  • No. of Divider Slots Short 7
  • Includes Molded-In Label Area
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 2reviewers.
Rated 5 out of 5 by We have used these bins for parts storage and misc. other things for over 15 years. They are very sturdy and hold up very well. Stay away from the cardboard junk and go with these, you won't go wrong! The dividers are a must as well for small parts. February 26, 2013
Rated 3 out of 5 by These bins did not fit the "louvered panel" I bought for the purpose. AKRO needs to define what works with what better. Your led to believe any of the bins will fit into the panel November 4, 2012
  • 2016-02-06 T19:57:22.494-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2W251, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
2 answers

what accessories go with this

I am looking for labels that i can print on to go inside the area made for labels on this bin.
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about OUchem is loaded.
Additional information about OUchem could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is a list of accessories under the optional accessories tab on Grainger.com. They would be 3A563 Divider, Black, PK24, 21D061 Adhesive Label, 2-5/8 x 3/4 In., PK 240, and 21D064 Card Stock Holder, 13/16 x 3 In., PK 25.
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
We just use a label maker you can buy at any office supply store and peel the back off and stick them on but if you are looking to do bar codes or computer generated you will need to come up with your own.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about nutzy is loaded.
Additional information about nutzy could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:04:38.651-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2W251, prod, sort_default
1 of 1
  • 2016-02-06 T20:04:38.653-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2W251, prod, sort_default
1 of 1