Skip Content

Single Sided Pick Rack, 400 lb. Load Capacity, Total Number of Bins 48 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Single Sided Pick Rack, 400 lb. Load Capacity, Total Number of Bins 48

Price $848.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10A072
  • Mfr. Model # APRS162BLU
  • UNSPSC # 24102004
  • Catalog Page # 1840
  • Catalog Group # D5347
  • Shipping Weight 133.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring 16-ga. steel construction, this single-sided, high-density pick rack has angled shelves. Plastic storage bins are included.

View More

Technical Specs

  • Item Single Sided Pick Rack
  • Overall Depth 12"
  • Overall Width 36-3/4"
  • Overall Height 60-1/4"
  • Bin Type Drawer
  • Bin Depth 11-5/8"
  • Bin Width 5-5/8"
  • Bin Height 4-5/8"
  • Number of Shelves 8
  • Total Number of Bins 48
  • Load Capacity 400 lb.
  • Capacity per Shelf 50 lb.
  • Color Gray Rack/Blue Bins
  • Bin Color Blue
  • Finish Powder Coated
  • Material 16 ga. Steel Rack/Plastic Bins
  • For Use With AkroDrawers
  • Includes (48) 5-5/8"W x 4-5/8"H x 11-5/8"D AkroDrawers(R)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.