Skip Content

Modular Tote Box Lid, Clear, 22-3/8" Outside Length, 17-3/8" Outside Width, 1/2" Outside Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Modular Tote Box Lid, Clear, 22-3/8" Outside Length, 17-3/8" Outside Width, 1/2" Outside Height

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 3HRX4
  • Mfr. Model # 33221
  • UNSPSC # 24112409
  • Catalog Page # N/A
  • Shipping Weight 0.59 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Modular Divider Boxes
• Industrial-grade polymer construction
Reinforcing ribs and strong stacking rims provide strength, rigidity, and shape retention. Optional black intersecting dividers, sold separately, create efficient multisized compartments. Optional 13-ga. steel dolly with four 3" casters helps create a mobile storage unit.

View More

Technical Specs

  • Item Modular Tote Box Lid
  • Color Clear
  • Material Industrial Grade Polymers
  • Outside Length 22-3/8"
  • Outside Width 17-3/8"
  • Outside Height 1/2"
  • Use With Mfr No. 33220, 33223, 33224, 33226, 33228
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.