Skip Content

Divider Box,22-3/8 x 17-3/8 x 8 In,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Divider Box, 22-3/8 x 17-3/8 x 8 In, Gray

Price $27.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4W028
  • Mfr. Model # 33-228
  • UNSPSC # 24112504
  • Catalog Page # 2036
  • Catalog Group # F8513
  • Shipping Weight 4.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDivider Box
  • Outside Length22-3/8"
  • Outside Width17-3/8"
  • Outside Height8"
  • Inside Length20-1/8"
  • Inside Width15-1/8"
  • Inside Height7-7/16"
  • Volume Capacity1.3 cu. ft.
  • Load Capacity50 lb.
  • MaterialIndustrial Grade Polymer
  • ColorGray
  • FinishSmooth (Ribbed)
  • Divider ColorBlack
  • Use Divider No.Mfr. No. 42228, 41228
  • Use Lid NumberMfr. No. 33023
  • No. of Divider Slots Long11
  • No. of Divider Slots Short15
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Modular Divider Boxes
• Industrial-grade polymer construction
Reinforcing ribs and strong stacking rims provide strength, rigidity, and shape retention. Optional black intersecting dividers, sold separately, create efficient multisized compartments. Optional 13-ga. steel dolly with four 3" casters helps create a mobile storage unit.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.