Skip Content

Mobile Louvered Floor Rack, 52" Overall Height, 24-5/8" Overall Width, 150 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mobile Louvered Floor Rack, 52" Overall Height, 24-5/8" Overall Width, 150 lb. Load Capacity

Price $907.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3EMK3
  • Mfr. Model # 30553235S
  • UNSPSC # 24102004
  • Catalog Page # N/A
  • Shipping Weight 136.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a durable white powder-coated finish, this attractive mobile floor unit transports supplies where they are needed. It helps improve inventory control, reduce damage to supplies, and keep important supplies close at hand. It's ideal for use in patient care areas and customer-facing applications. The casters are lockable. Easy to assemble.

View More

Technical Specs

  • Item Mobile Louvered Floor Rack
  • Number of Sides 2
  • Total Number of Bins 28
  • Overall Depth 23"
  • Overall Height 52"
  • Overall Width 24-5/8"
  • Bin Type Open Hopper
  • Bin Depth 10-7/8"
  • Bin Width 11"
  • Bin Height 5"
  • Load Capacity 150 lb.
  • Color White
  • Bin Color Stone
  • Finish Powder Coated
  • Material 16 ga. Steel
  • For Use With AkroBins
  • Includes Mfr. No. 30235STONE AkroBins(R) and (4) Swivel Casters with Brake
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.