Skip Content

Louvered Cart,37x18x36 In.,800 lb. Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Louvered Cart, 37x18x36 In., 800 lb. Cap.

Price $965.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6GDG8
  • Mfr. Model # MA3618C
  • UNSPSC # 24101501
  • Catalog Page # N/A
  • Catalog Group # H3973
  • Shipping Weight 116.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a welded steel frame with a tubular push handle, this mobile workstation accommodates plastic storage bins and drawers. It has louvered panels on each end and a steel-reinforced butcher block work surface.

View More

Technical Specs

  • Item Louvered Cart
  • Overall Height 36"
  • Overall Length 37"
  • Overall Width 18"
  • Cart Color Black
  • Caster Type (2) Rigid, (2) Swivel with Brake
  • Caster Material Non-Marking
  • Caster Dia. 4"
  • Cart Material Steel
  • Finish Powder Coated
  • Handle Type Tubular
  • Load Capacity 800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 267 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.