Skip Content

Drawer Bin Cabinet,6-3/8 In. D,20 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drawer Bin Cabinet, 6-3/8 In. D, 20 In. W

Price $59.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3AJ39
  • Mfr. Model # 10164
  • UNSPSC # 24112401
  • Catalog Page # 2049
  • Shipping Weight 8.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrawer Bin Cabinet
  • Number of Drawers or Bins64
  • Overall Depth6-3/8"
  • Overall Width20"
  • Overall Height15-13/16"
  • Drawer Depth5-1/4"
  • Drawer Width2-1/8"
  • Drawer Height1-1/2"
  • Drawer ColorSemi Clear
  • Cabinet ColorBlack
  • Cabinet MaterialPolystyrene
  • Drawer MaterialSemi-Clear Plastic
  • FinishPlastic
  • Includes(8) Small and (4) Large Dividers
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Drawer dividers

How many dividers can be inserted into each drawer? Can dividers be purchased separately?
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about KellySmith is loaded.
Additional information about KellySmith could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: EACH DRAWER WILL ACCEPT 1 DIVIDER. SMALL BINS 1 1/2 H X 2 1/8 W X 5 1/4 L DIVIDERS-part number 40716 LARGE BINS 2 H X 4 3/8 W X 5 1/4 L DIVIDERS-part number 40717

Thank you for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-01T19:50:21.076-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3AJ39, prod, sort_default
1 of 1
  • 2015-09-01T19:50:21.078-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3AJ39, prod, sort_default
1 of 1