Skip Content

Bin Shelving, 2000 lb. Load Capacity, Total Number of Bins 96 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bin Shelving, 2000 lb. Load Capacity, Total Number of Bins 96

Price $686.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3FYW8
  • Mfr. Model # AWS143630120Y
  • UNSPSC # 24102004
  • Catalog Page # 1833
  • Catalog Group # D5527
  • Shipping Weight 151.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Constructed from steel with a chrome finish, this shelving system comes complete with plastic storage bins. The open wire design minimizes dust accumulation and improves visibility.

View More

Technical Specs

  • Item Bin Shelving
  • Overall Depth 14"
  • Overall Width 36"
  • Overall Height 74"
  • Bin Type Shelf Bin
  • Bin Depth 11-5/8"
  • Bin Width 4-1/8"
  • Bin Height 4"
  • Number of Shelves 12
  • Total Number of Bins 96
  • Load Capacity 2000 lb.
  • Color Yellow
  • Bin Color Yellow
  • Finish Chrome Plated
  • Material Wire Shelving/Plastic Bins
  • Standards NSF
  • Includes Mfr. No. 30120YELLO Bins
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.