Skip Content

Bin Shelving,Wire,36X18,9 Bins,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bin Shelving, Wire, 36X18,9 Bins, Black

AKRO-MILS

Price: $559.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 8 business days from supplier
  • Item # 10A135
  • Mfr. Model # AWS183630270K
  • UNSPSC # 56111906
  • Catalog Page # 1990
  • Catalog Group # D5367
  • Shipping Weight 107.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemBin Shelving
  • Overall Depth18"
  • Overall Width36"
  • Overall Height74"
  • Bin TypeShelf Bin
  • Bin Depth18"
  • Bin Width16-1/2"
  • Bin Height11"
  • Number of Shelves5
  • Total Number of Bins9
  • Load Capacity2000 lb.
  • ColorBlack
  • Bin ColorBlack
  • FinishChrome Plated
  • MaterialWire Shelving/Plastic Bins
  • StandardsNSF
  • IncludesMfr. No. 30270BLACK Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.