Skip Content

 
Work Height Platform Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Work Height Platform Truck


Technical Specs

  • Item Work Height Platform Truck 
  • Handle Type Swayback 
Load Capacity
Please Select
Deck Material
Please Select
Deck L x W
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
15 Products
Compare /
Product #
Mfr.
Model #
Load Capacity
Deck Material
Deck L x W
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
RWHV24481A5M8AX
1200 lb.
Steel
48" x 24"
44.6, 47.6, 50.6, 53.6

$943.00 / each

Enter location to check availability
Catalog Page #  NA

Price $943.00 / each

Technical Specs

  • Item Work Height Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Swayback
  • Overall Height 44.6, 47.6, 50.6, 53.6
RWHV24481A5M8X
1200 lb.
Structural Foam
24" x 48"
44.2

$934.50 / each

Enter location to check availability
Catalog Page #  NA

Price $934.50 / each

Technical Specs

  • Item Work Height Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Structural Foam
  • Deck L x W 24" x 48"
  • Handle Type Swayback
  • Overall Height 44.2
RWHS24481A5M8
1800 lb.
Steel
24" x 48"
41.4

$799.00 / each

Enter location to check availability
Catalog Page #  NA

Price $799.00 / each

Technical Specs

  • Item Work Height Platform Truck
  • Load Capacity 1800 lb.
  • Deck Material Steel
  • Deck L x W 24" x 48"
  • Handle Type Swayback
  • Overall Height 41.4
RWHS24481A5M8A
1800 lb.
Steel
24" x 48"
41.8, 44.8, 47.8, 50.8

$847.50 / each

Enter location to check availability
Catalog Page #  NA

Price $847.50 / each

Technical Specs

  • Item Work Height Platform Truck
  • Load Capacity 1800 lb.
  • Deck Material Steel
  • Deck L x W 24" x 48"
  • Handle Type Swayback
  • Overall Height 41.8, 44.8, 47.8, 50.8
RWHS30601A5M8
1800 lb.
Steel
60" x 30"
41.4

$936.00 / each

Enter location to check availability
Catalog Page #  NA

Price $936.00 / each

Technical Specs

  • Item Work Height Platform Truck
  • Load Capacity 1800 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Swayback
  • Overall Height 41.4
RWHS30601A5M8AX
1800 lb.
Steel
60" x 30"
41.8, 44.8, 47.8, 50.8

$1,078.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,078.00 / each

Technical Specs

  • Item Work Height Platform Truck
  • Load Capacity 1800 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Swayback
  • Overall Height 41.8, 44.8, 47.8, 50.8
RWHS30601A5M8A
1800 lb.
Steel
60" x 30"
41.8, 44.8, 47.8, 50.8

$944.00 / each

Enter location to check availability
Catalog Page #  NA

Price $944.00 / each

Technical Specs

  • Item Work Height Platform Truck
  • Load Capacity 1800 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Swayback
  • Overall Height 41.8, 44.8, 47.8, 50.8
RWHV24481A5M8
1800 lb.
Structural Foam
24" x 48"
44.2

$801.00 / each

Enter location to check availability
Catalog Page #  NA

Price $801.00 / each

Technical Specs

  • Item Work Height Platform Truck
  • Load Capacity 1800 lb.
  • Deck Material Structural Foam
  • Deck L x W 24" x 48"
  • Handle Type Swayback
  • Overall Height 44.2
RWHV24481A5M8A
1800 lb.
Structural Foam
48" x 24"
26 to 32"

$839.50 / each

Enter location to check availability
Catalog Page #  NA

Price $839.50 / each

Technical Specs

  • Item Work Height Platform Truck
  • Load Capacity 1800 lb.
  • Deck Material Structural Foam
  • Deck L x W 48" x 24"
  • Handle Type Swayback
  • Overall Height 26 to 32"
RWHV30601A5M8
1800 lb.
Structural Foam
60" x 30"
44.2

$870.00 / each

Enter location to check availability
Catalog Page #  NA

Price $870.00 / each

Technical Specs

  • Item Work Height Platform Truck
  • Load Capacity 1800 lb.
  • Deck Material Structural Foam
  • Deck L x W 60" x 30"
  • Handle Type Swayback
  • Overall Height 44.2
RWHV30601A5M8A
1800 lb.
Structural Foam
60" x 30"
44.6, 47.6, 50.6, 53.6

$906.50 / each

Enter location to check availability
Catalog Page #  NA

Price $906.50 / each

Technical Specs

  • Item Work Height Platform Truck
  • Load Capacity 1800 lb.
  • Deck Material Structural Foam
  • Deck L x W 60" x 30"
  • Handle Type Swayback
  • Overall Height 44.6, 47.6, 50.6, 53.6
RWH24481A5M8X
1800 lb.
Wood
24" x 48"
41.6

$785.00 / each

Enter location to check availability
Catalog Page #  NA

Price $785.00 / each

Technical Specs

  • Item Work Height Platform Truck
  • Load Capacity 1800 lb.
  • Deck Material Wood
  • Deck L x W 24" x 48"
  • Handle Type Swayback
  • Overall Height 41.6
RWH24481A5M8AX
1800 lb.
Wood
24" x 48"
42.2, 45.2, 48.2, 51.2

$856.00 / each

Enter location to check availability
Catalog Page #  NA

Price $856.00 / each

Technical Specs

  • Item Work Height Platform Truck
  • Load Capacity 1800 lb.
  • Deck Material Wood
  • Deck L x W 24" x 48"
  • Handle Type Swayback
  • Overall Height 42.2, 45.2, 48.2, 51.2
RWH30601A5M8X
1800 lb.
Wood
60" x 30"
41.6

$877.00 / each

Enter location to check availability
Catalog Page #  NA

Price $877.00 / each

Technical Specs

  • Item Work Height Platform Truck
  • Load Capacity 1800 lb.
  • Deck Material Wood
  • Deck L x W 60" x 30"
  • Handle Type Swayback
  • Overall Height 41.6
RWH30601A5M8AX
1800 lb.
Wood
60" x 30"
42.2, 45.2, 48.2, 51.2

$937.50 / each

Enter location to check availability
Catalog Page #  NA

Price $937.50 / each

Technical Specs

  • Item Work Height Platform Truck
  • Load Capacity 1800 lb.
  • Deck Material Wood
  • Deck L x W 60" x 30"
  • Handle Type Swayback
  • Overall Height 42.2, 45.2, 48.2, 51.2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More