Skip Content

 
Welded Utility Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Welded Utility Cart


Technical Specs

  • Item Welded Utility Cart 
  • Material Steel 
  • Caster Type (2) Rigid, (2) Swivel 
Shelf Type
Please Select
Load Capacity
Please Select
Number of Shelves
Please Select
Shelf Length
Please Select
Shelf Width
Please Select
Overall Height
Please Select
Distance Between Shelves
Please Select
Caster Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Shelf Type
Load Capacity
Number of Shelves
Shelf Length
Shelf Width
Overall Height
Distance Between Shelves
Caster Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
R1S8FP22436
Flat Shelves
1200 lb.
2
36"
24"
34"
20-3/4"
8"

$742.50 / each

Enter location to check availability
Catalog Page #  NA

Price $742.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Shelves
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 34"
  • Distance Between Shelves 20-3/4"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
R2T5HR1830
Flat Top
1800 lb.
1
30"
18"
32-1/2"
12-1/8"
5"

$530.50 / each

Enter location to check availability
Catalog Page #  NA

Price $530.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top
  • Load Capacity 1800 lb.
  • Material Steel
  • Number of Shelves 1
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 32-1/2"
  • Distance Between Shelves 12-1/8"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
R2T5HR1836
Flat Top
1800 lb.
1
36"
18"
32-1/2"
12-1/8"
5"

$559.00 / each

Enter location to check availability
Catalog Page #  NA

Price $559.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top
  • Load Capacity 1800 lb.
  • Material Steel
  • Number of Shelves 1
  • Shelf Length 36"
  • Shelf Width 18"
  • Overall Height 32-1/2"
  • Distance Between Shelves 12-1/8"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
R2T5HR2436
Flat Top
1800 lb.
1
36"
24"
32-1/2"
12-1/8"
5"

$610.00 / each

Enter location to check availability
Catalog Page #  NA

Price $610.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top
  • Load Capacity 1800 lb.
  • Material Steel
  • Number of Shelves 1
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 32-1/2"
  • Distance Between Shelves 12-1/8"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
R2T5HR2448
Flat Top
1800 lb.
1
48"
24"
32-1/2"
12-1/8"
5"

$731.50 / each

Enter location to check availability
Catalog Page #  NA

Price $731.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top
  • Load Capacity 1800 lb.
  • Material Steel
  • Number of Shelves 1
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 32-1/2"
  • Distance Between Shelves 12-1/8"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms