Skip Content

Tilt Truck, 1-1/2 cu. yd. Volume Capacity, 2000 lb. Load Capacity, Heavy-Duty Hopper Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tilt Truck, 1-1/2 cu. yd. Volume Capacity, 2000 lb. Load Capacity, Heavy-Duty Hopper Type

Price $1,790.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4AAZ4
  • Mfr. Model # 77710GREY
  • UNSPSC # 24101510
  • Catalog Page # N/A
  • Shipping Weight 295.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The wheel base and heavy-duty caster combination provides easy maneuverability, even with heavy loads. The fully welded, reinforced frame is optimized for automatic dumper applications.

View More

Technical Specs

  • Item Tilt Truck
  • Hopper Type Heavy-Duty
  • Volume Capacity 1-1/2 cu. yd.
  • Load Capacity 2000 lb.
  • Overall Length 85"
  • Overall Height 51"
  • Overall Width 39"
  • Wheel Diameter 12"
  • Wheel Type Mold-On Rubber
  • Caster Dia. 4"
  • Caster Type (2) Swivel
  • Color Gray
  • Gauge 13 ga.
  • Frame Material Steel
  • Hopper Material Polyethylene
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

How can I get replacement parts for 4AAZ4?

I have a couple wheels falling off one of my tilt carts and need replacement parts for the wheel assembly.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about TerryA is loaded.
Additional information about TerryA could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, the part number for the swivel caster is 51D534 and the wheel part number is 51D538. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
  • 2016-02-06 T20:06:00.751-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4AAZ4, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:00.753-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4AAZ4, prod, sort_default
1 of 1