Skip Content

 
Recycled Shelf Bin close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Recycled Shelf Bin


Technical Specs

  • ItemRecycled Shelf Bin 
  • Outside Height4" 
Outside Length
Please Select
Outside Width
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
8 Products
Compare /
Product #
Mfr.
Model #
Outside Length
Outside Width
Color
Price
Qty
Please use Qty box to add item(s) to cart.
30130RECYTC
11-5/8"
6-5/8"
Terra Cotta

$4.00 / each

Enter location to check availability
Recycled Shelf Bin,11-5/8 In. L,4 In. H
Catalog Page #  2032 

Clearance Price $4.00 / each

Price $4.12 / each

Technical Specs

  • ItemRecycled Shelf Bin
  • Outside Length11-5/8"
  • Outside Width6-5/8"
  • Outside Height4"
  • ColorTerra Cotta
30138RECYHG
17-7/8"
6-5/8"
Hunter Green

$5.00 / each

Enter location to check availability
Recycled Shelf Bin,17-7/8 In. L,4 In. H
Catalog Page #  2032 

Clearance Price $5.00 / each

Price $5.10 / each

Technical Specs

  • ItemRecycled Shelf Bin
  • Outside Length17-7/8"
  • Outside Width6-5/8"
  • Outside Height4"
  • ColorHunter Green
30138RECYSS
17-7/8"
6-5/8"
Sandstone

$5.00 / each

Enter location to check availability
Recycled Shelf Bin,17-7/8 In. L,4 In. H
Catalog Page #  2032 

Clearance Price $5.00 / each

Price $5.10 / each

Technical Specs

  • ItemRecycled Shelf Bin
  • Outside Length17-7/8"
  • Outside Width6-5/8"
  • Outside Height4"
  • ColorSandstone
30138RECYTC
17-7/8"
6-5/8"
Terra Cotta

$5.00 / each

Enter location to check availability
Recycled Shelf Bin,17-7/8 In. L,4 In. H
Catalog Page #  2032 

Clearance Price $5.00 / each

Price $5.10 / each

Technical Specs

  • ItemRecycled Shelf Bin
  • Outside Length17-7/8"
  • Outside Width6-5/8"
  • Outside Height4"
  • ColorTerra Cotta
30124RECYHG
23-5/8"
4-1/8"
Hunter Green

$3.98 / each

Enter location to check availability
Recycled Shelf Bin,23-5/8 In. L,4 In. H
Catalog Page #  2032 

Clearance Price $3.98 / each

Price $7.10 / each

Technical Specs

  • ItemRecycled Shelf Bin
  • Outside Length23-5/8"
  • Outside Width4-1/8"
  • Outside Height4"
  • ColorHunter Green
30124RECYSS
23-5/8"
4-1/8"
Sandstone

$7.00 / each

Enter location to check availability
Recycled Shelf Bin,23-5/8 In. L,4 In. H
Catalog Page #  2032 

Clearance Price $7.00 / each

Price $7.10 / each

Technical Specs

  • ItemRecycled Shelf Bin
  • Outside Length23-5/8"
  • Outside Width4-1/8"
  • Outside Height4"
  • ColorSandstone
30124RECYTC
23-5/8"
4-1/8"
Terra Cotta

$7.00 / each

Enter location to check availability
Recycled Shelf Bin,23-5/8 In. L,4 In. H
Catalog Page #  2032 

Clearance Price $7.00 / each

Price $7.10 / each

Technical Specs

  • ItemRecycled Shelf Bin
  • Outside Length23-5/8"
  • Outside Width4-1/8"
  • Outside Height4"
  • ColorTerra Cotta
30164RECYSS
23-5/8"
6-5/8"
Sandstone

$10.00 / each

Enter location to check availability
Recycled Shelf Bin,23-5/8 In. L,4 In. H
Catalog Page #  2032 

Clearance Price $10.00 / each

Price $10.10 / each

Technical Specs

  • ItemRecycled Shelf Bin
  • Outside Length23-5/8"
  • Outside Width6-5/8"
  • Outside Height4"
  • ColorSandstone
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More