Skip Content

 
Platform Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Platform Truck

Technical Specs

  • Item Platform Truck 
Load Capacity
Please Select
Deck Material
Please Select
Deck L x W
Please Select
Handle Type
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
69 Products
Compare /
Item #
Mfr.
Model #
Load Capacity
Deck Material
Deck L x W
Handle Type
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
V90163H24121817
1000 lb.
Structural Foam
48" x 24"
(1) Crossbar Straight Indeck and (2) Crossbar Swayback
39-1/2"

$906.00 / each

Enter location to check availability
Catalog Page #  NA

Price $906.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1000 lb.
  • Deck Material Structural Foam
  • Deck L x W 48" x 24"
  • Handle Type (1) Crossbar Straight Indeck and (2) Crossbar Swayback
  • Overall Height 39-1/2"
V90182H24121817
1000 lb.
Structural Foam
48" x 24"
(1) Crossbar Straight Indeck and (2) Crossbar Swayback
41-1/2"

$860.00 / each

Enter location to check availability
Catalog Page #  NA

Price $860.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1000 lb.
  • Deck Material Structural Foam
  • Deck L x W 48" x 24"
  • Handle Type (1) Crossbar Straight Indeck and (2) Crossbar Swayback
  • Overall Height 41-1/2"
V90181H24121817
1000 lb.
Structural Foam
48" x 24"
(1) Crossbar Straight Indeck and (2) Crossbar Swayback
41-1/2"

$897.00 / each

Enter location to check availability
Catalog Page #  NA

Price $897.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1000 lb.
  • Deck Material Structural Foam
  • Deck L x W 48" x 24"
  • Handle Type (1) Crossbar Straight Indeck and (2) Crossbar Swayback
  • Overall Height 41-1/2"
V90163A1412
1000 lb.
Structural Foam
48" x 24"
(1) Crossbar Swayback
39-1/2"

$675.00 / each

Enter location to check availability
Catalog Page #  NA

Price $675.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1000 lb.
  • Deck Material Structural Foam
  • Deck L x W 48" x 24"
  • Handle Type (1) Crossbar Swayback
  • Overall Height 39-1/2"
V90182A1412
1000 lb.
Structural Foam
48" x 24"
(1) Crossbar Swayback
41-1/2"

$629.50 / each

Enter location to check availability
Catalog Page #  NA

Price $629.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1000 lb.
  • Deck Material Structural Foam
  • Deck L x W 48" x 24"
  • Handle Type (1) Crossbar Swayback
  • Overall Height 41-1/2"
V90163A1411
1000 lb.
Structural Foam
48" x 24"
(1) Open Swayback
39-1/2"

$646.50 / each

Enter location to check availability
Catalog Page #  NA

Price $646.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1000 lb.
  • Deck Material Structural Foam
  • Deck L x W 48" x 24"
  • Handle Type (1) Open Swayback
  • Overall Height 39-1/2"
V90181G14112817
1000 lb.
Structural Foam
48" x 24"
(2) Crossbar Straight Indeck and (1) Open Swayback
41-1/2"

$924.00 / each

Enter location to check availability
Catalog Page #  NA

Price $924.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1000 lb.
  • Deck Material Structural Foam
  • Deck L x W 48" x 24"
  • Handle Type (2) Crossbar Straight Indeck and (1) Open Swayback
  • Overall Height 41-1/2"
V90182G14112817
1000 lb.
Structural Foam
48" x 24"
(2) Crossbar Straight Indeck and (1) Open Swayback
41-1/2"

$930.00 / each

Enter location to check availability
Catalog Page #  NA

Price $930.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1000 lb.
  • Deck Material Structural Foam
  • Deck L x W 48" x 24"
  • Handle Type (2) Crossbar Straight Indeck and (1) Open Swayback
  • Overall Height 41-1/2"
V90181L24112817
1000 lb.
Structural Foam
48" x 24"
(2) Crossbar Straight Indeck and (2) Open Swayback
41-1/2"

$971.50 / each

Enter location to check availability
Catalog Page #  NA

Price $971.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1000 lb.
  • Deck Material Structural Foam
  • Deck L x W 48" x 24"
  • Handle Type (2) Crossbar Straight Indeck and (2) Open Swayback
  • Overall Height 41-1/2"
V90181B2412
1000 lb.
Structural Foam
48" x 24"
(2) Crossbar Swayback
39-1/2"

$778.50 / each

Enter location to check availability
Catalog Page #  NA

Price $778.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1000 lb.
  • Deck Material Structural Foam
  • Deck L x W 48" x 24"
  • Handle Type (2) Crossbar Swayback
  • Overall Height 39-1/2"
V90182B2412
1000 lb.
Structural Foam
48" x 24"
(2) Crossbar Swayback
41-1/2"

$707.50 / each

Enter location to check availability
Catalog Page #  NA

Price $707.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1000 lb.
  • Deck Material Structural Foam
  • Deck L x W 48" x 24"
  • Handle Type (2) Crossbar Swayback
  • Overall Height 41-1/2"
V90262H20121017
1000 lb.
Structural Foam
60" x 30"
(1) Crossbar Straight Indeck and (2) Crossbar Swayback
39-1/2"

$923.00 / each

Enter location to check availability
Catalog Page #  NA

Price $923.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1000 lb.
  • Deck Material Structural Foam
  • Deck L x W 60" x 30"
  • Handle Type (1) Crossbar Straight Indeck and (2) Crossbar Swayback
  • Overall Height 39-1/2"
V90263H20121017
1000 lb.
Structural Foam
60" x 30"
(1) Crossbar Straight Indeck and (2) Crossbar Swayback
39-1/2"

$975.50 / each

Enter location to check availability
Catalog Page #  NA

Price $975.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1000 lb.
  • Deck Material Structural Foam
  • Deck L x W 60" x 30"
  • Handle Type (1) Crossbar Straight Indeck and (2) Crossbar Swayback
  • Overall Height 39-1/2"
V90282H20121017
1000 lb.
Structural Foam
60" x 30"
(1) Crossbar Straight Indeck and (2) Crossbar Swayback
41-1/2"

$932.50 / each

Enter location to check availability
Catalog Page #  NA

Price $932.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1000 lb.
  • Deck Material Structural Foam
  • Deck L x W 60" x 30"
  • Handle Type (1) Crossbar Straight Indeck and (2) Crossbar Swayback
  • Overall Height 41-1/2"
V90281H20121017
1000 lb.
Structural Foam
60" x 30"
(1) Crossbar Straight Indeck and (2) Crossbar Swayback
41-1/2"

$967.50 / each

Enter location to check availability
Catalog Page #  NA

Price $967.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1000 lb.
  • Deck Material Structural Foam
  • Deck L x W 60" x 30"
  • Handle Type (1) Crossbar Straight Indeck and (2) Crossbar Swayback
  • Overall Height 41-1/2"
V90262A1012
1000 lb.
Structural Foam
60" x 30"
(1) Crossbar Swayback
39-1/2"

$679.00 / each

Enter location to check availability
Catalog Page #  NA

Price $679.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1000 lb.
  • Deck Material Structural Foam
  • Deck L x W 60" x 30"
  • Handle Type (1) Crossbar Swayback
  • Overall Height 39-1/2"
V90263A1012
1000 lb.
Structural Foam
60" x 30"
(1) Crossbar Swayback
39-1/2"

$777.00 / each

Enter location to check availability
Catalog Page #  NA

Price $777.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1000 lb.
  • Deck Material Structural Foam
  • Deck L x W 60" x 30"
  • Handle Type (1) Crossbar Swayback
  • Overall Height 39-1/2"
V90282A1012
1000 lb.
Structural Foam
60" x 30"
(1) Crossbar Swayback
41-1/2"

$730.50 / each

Enter location to check availability
Catalog Page #  NA

Price $730.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1000 lb.
  • Deck Material Structural Foam
  • Deck L x W 60" x 30"
  • Handle Type (1) Crossbar Swayback
  • Overall Height 41-1/2"
V90263A1011
1000 lb.
Structural Foam
60" x 30"
(1) Open Swayback
39-1/2"

$745.50 / each

Enter location to check availability
Catalog Page #  NA

Price $745.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1000 lb.
  • Deck Material Structural Foam
  • Deck L x W 60" x 30"
  • Handle Type (1) Open Swayback
  • Overall Height 39-1/2"
V90262A1011
1000 lb.
Structural Foam
60" x 30"
(1) Open Swayback
39-1/2"

$647.50 / each

Enter location to check availability
Catalog Page #  NA

Price $647.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1000 lb.
  • Deck Material Structural Foam
  • Deck L x W 60" x 30"
  • Handle Type (1) Open Swayback
  • Overall Height 39-1/2"
V90282A1011
1000 lb.
Structural Foam
60" x 30"
(1) Open Swayback
41-1/2"

$699.50 / each

Enter location to check availability
Catalog Page #  NA

Price $699.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1000 lb.
  • Deck Material Structural Foam
  • Deck L x W 60" x 30"
  • Handle Type (1) Open Swayback
  • Overall Height 41-1/2"
V90281G10112017
1000 lb.
Structural Foam
60" x 30"
(2) Crossbar Straight Indeck and (1) Open Swayback
41-1/2"

$1,042.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,042.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1000 lb.
  • Deck Material Structural Foam
  • Deck L x W 60" x 30"
  • Handle Type (2) Crossbar Straight Indeck and (1) Open Swayback
  • Overall Height 41-1/2"
V90282G10112017
1000 lb.
Structural Foam
60" x 30"
(2) Crossbar Straight Indeck and (1) Open Swayback
41-1/2"

$1,006.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,006.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1000 lb.
  • Deck Material Structural Foam
  • Deck L x W 60" x 30"
  • Handle Type (2) Crossbar Straight Indeck and (1) Open Swayback
  • Overall Height 41-1/2"
V90281B2012
1000 lb.
Structural Foam
60" x 30"
(2) Crossbar Swayback
41-1/2"

$851.50 / each

Enter location to check availability
Catalog Page #  NA

Price $851.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1000 lb.
  • Deck Material Structural Foam
  • Deck L x W 60" x 30"
  • Handle Type (2) Crossbar Swayback
  • Overall Height 41-1/2"
V90282B2012
1000 lb.
Structural Foam
60" x 30"
(2) Crossbar Swayback
41-1/2"

$853.00 / each

Enter location to check availability
Catalog Page #  NA

Price $853.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1000 lb.
  • Deck Material Structural Foam
  • Deck L x W 60" x 30"
  • Handle Type (2) Crossbar Swayback
  • Overall Height 41-1/2"
RPT27542C5N8
1180 lb.
Wood
54" x 27"
Crossbar
38-3/8"

$877.50 / each

Enter location to check availability
Catalog Page #  NA

Price $877.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1180 lb.
  • Deck Material Wood
  • Deck L x W 54" x 27"
  • Handle Type Crossbar
  • Overall Height 38-3/8"
R2108FPB2436
1200 lb.
Steel
36" x 24"
Removable, Crossbar
37.7

$633.50 / each

Enter location to check availability
Catalog Page #  NA

Price $633.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 36" x 24"
  • Handle Type Removable, Crossbar
  • Overall Height 37.7
R2108FPB2448
1200 lb.
Steel
48" x 24"
Removable, Crossbar
37.7

$669.00 / each

Enter location to check availability
Catalog Page #  NA

Price $669.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable, Crossbar
  • Overall Height 37.7
R2108FPB3048
1200 lb.
Steel
48" x 30"
Removable, Crossbar
37.7

$710.00 / each

Enter location to check availability
Catalog Page #  NA

Price $710.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 48" x 30"
  • Handle Type Removable, Crossbar
  • Overall Height 37.7
R2108FPB3060
1200 lb.
Steel
60" x 30"
Removable, Crossbar
37.7

$774.50 / each

Enter location to check availability
Catalog Page #  NA

Price $774.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable, Crossbar
  • Overall Height 37.7
R2108FPB3672
1200 lb.
Steel
72" x 36"
Removable, Crossbar
37.7

$876.50 / each

Enter location to check availability
Catalog Page #  NA

Price $876.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 72" x 36"
  • Handle Type Removable, Crossbar
  • Overall Height 37.7
V90181D3817
1200 lb.
Structural Foam
48" x 24"
(3) Crossbar Straight Indeck
41-1/2"

$989.00 / each

Enter location to check availability
Catalog Page #  NA

Price $989.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Structural Foam
  • Deck L x W 48" x 24"
  • Handle Type (3) Crossbar Straight Indeck
  • Overall Height 41-1/2"
V90281D3017
1200 lb.
Structural Foam
60" x 30"
(3) Crossbar Straight Indeck
41-1/2"

$1,125.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,125.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Structural Foam
  • Deck L x W 60" x 30"
  • Handle Type (3) Crossbar Straight Indeck
  • Overall Height 41-1/2"
R2125MRB3048
1500 lb.
48" x 30"
Removable, Crossbar
34.2

$495.25 / each

Enter location to check availability
Catalog Page #  NA

Price $495.25 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1500 lb.
  • Deck L x W 48" x 30"
  • Handle Type Removable, Crossbar
  • Overall Height 34.2
R2125MRB2436
1500 lb.
Steel
36" x 24"
Removable, Crossbar
34.2

$478.00 / each

Enter location to check availability
Catalog Page #  NA

Price $478.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1500 lb.
  • Deck Material Steel
  • Deck L x W 36" x 24"
  • Handle Type Removable, Crossbar
  • Overall Height 34.2
R2125MRB2448
1500 lb.
Steel
48" x 24"
Removable, Crossbar
34.2

$521.50 / each

Enter location to check availability
Catalog Page #  NA

Price $521.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1500 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable, Crossbar
  • Overall Height 34.2
R2125MRB3060
1500 lb.
Steel
60" x 30"
Removable, Crossbar
34.2

$604.50 / each

Enter location to check availability
Catalog Page #  NA

Price $604.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1500 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable, Crossbar
  • Overall Height 34.2
R2125MRB3672
1500 lb.
Steel
72" x 36"
Removable, Crossbar
34.2

$696.50 / each

Enter location to check availability
Catalog Page #  NA

Price $696.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1500 lb.
  • Deck Material Steel
  • Deck L x W 72" x 36"
  • Handle Type Removable, Crossbar
  • Overall Height 34.2
RPT24481B6M8
1500 lb.
Wood
48" x 24"
Removable, Pipe
38-3/8"

$704.50 / each

Enter location to check availability
Catalog Page #  NA

Price $704.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1500 lb.
  • Deck Material Wood
  • Deck L x W 48" x 24"
  • Handle Type Removable, Pipe
  • Overall Height 38-3/8"
RPT27541B6M8
1500 lb.
Wood
54" x 27"
Removable, Pipe
38-3/8"

$783.00 / each

Enter location to check availability
Catalog Page #  NA

Price $783.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1500 lb.
  • Deck Material Wood
  • Deck L x W 54" x 27"
  • Handle Type Removable, Pipe
  • Overall Height 38-3/8"
RPT30601B6M8
1500 lb.
Wood
60" x 30"
Removable, Pipe
36-3/8"

$792.50 / each

Enter location to check availability
Catalog Page #  NA

Price $792.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1500 lb.
  • Deck Material Wood
  • Deck L x W 60" x 30"
  • Handle Type Removable, Pipe
  • Overall Height 36-3/8"
RPT36721B6M8
1500 lb.
Wood
72" x 36"
Removable, Pipe
38-3/8"

$983.50 / each

Enter location to check availability
Catalog Page #  NA

Price $983.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1500 lb.
  • Deck Material Wood
  • Deck L x W 72" x 36"
  • Handle Type Removable, Pipe
  • Overall Height 38-3/8"
V901849392412AM
2000 lb.
Structural Foam
48" x 24"
(1) Crossbar Swayback
41-1/2"

$595.50 / each

Enter location to check availability
Catalog Page #  NA

Price $595.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Structural Foam
  • Deck L x W 48" x 24"
  • Handle Type (1) Crossbar Swayback
  • Overall Height 41-1/2"
V901819392412AM
2000 lb.
Structural Foam
48" x 24"
(1) Crossbar Swayback
41-1/2"

$784.50 / each

Enter location to check availability
Catalog Page #  NA

Price $784.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Structural Foam
  • Deck L x W 48" x 24"
  • Handle Type (1) Crossbar Swayback
  • Overall Height 41-1/2"
V90181A1411
2000 lb.
Structural Foam
48" x 24"
(1) Open Swayback
41-1/2"

$701.00 / each

Enter location to check availability
Catalog Page #  NA

Price $701.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Structural Foam
  • Deck L x W 48" x 24"
  • Handle Type (1) Open Swayback
  • Overall Height 41-1/2"
V90182L24112817
2000 lb.
Structural Foam
48" x 24"
(2) Crossbar Straight Indeck and (2) Open Swayback
41-1/2"

$691.00 / each

Enter location to check availability
Catalog Page #  NA

Price $691.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Structural Foam
  • Deck L x W 48" x 24"
  • Handle Type (2) Crossbar Straight Indeck and (2) Open Swayback
  • Overall Height 41-1/2"
V902849393012AM
2000 lb.
Structural Foam
60" x 30"
(1) Crossbar Swayback
41-1/2"

$698.00 / each

Enter location to check availability
Catalog Page #  NA

Price $698.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Structural Foam
  • Deck L x W 60" x 30"
  • Handle Type (1) Crossbar Swayback
  • Overall Height 41-1/2"
V902819393012AM
2000 lb.
Structural Foam
60" x 30"
(1) Crossbar Swayback
41-1/2"

$873.00 / each

Enter location to check availability
Catalog Page #  NA

Price $873.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Structural Foam
  • Deck L x W 60" x 30"
  • Handle Type (1) Crossbar Swayback
  • Overall Height 41-1/2"
V90281A1011
2000 lb.
Structural Foam
60" x 30"
(1) Open Swayback
41-1/2"

$748.00 / each

Enter location to check availability
Catalog Page #  NA

Price $748.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Structural Foam
  • Deck L x W 60" x 30"
  • Handle Type (1) Open Swayback
  • Overall Height 41-1/2"
V90281L20112017
2000 lb.
Structural Foam
60" x 30"
(2) Crossbar Straight Indeck and (2) Open Swayback
41-1/2"

$794.50 / each

Enter location to check availability
Catalog Page #  NA

Price $794.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Structural Foam
  • Deck L x W 60" x 30"
  • Handle Type (2) Crossbar Straight Indeck and (2) Open Swayback
  • Overall Height 41-1/2"
V90282L20112017
2000 lb.
Structural Foam
60" x 30"
(2) Crossbar Straight Indeck and (2) Open Swayback
41-1/2"

$736.50 / each

Enter location to check availability
Catalog Page #  NA

Price $736.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Structural Foam
  • Deck L x W 60" x 30"
  • Handle Type (2) Crossbar Straight Indeck and (2) Open Swayback
  • Overall Height 41-1/2"
RPT24481B6P6
2100 lb.
Wood
48" x 24"
Removable, Pipe
36-3/8"

$689.50 / each

Enter location to check availability
Catalog Page #  NA

Price $689.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2100 lb.
  • Deck Material Wood
  • Deck L x W 48" x 24"
  • Handle Type Removable, Pipe
  • Overall Height 36-3/8"
RPT27541B6P6
2100 lb.
Wood
54" x 27"
Removable, Pipe
36-3/8"

$697.00 / each

Enter location to check availability
Catalog Page #  NA

Price $697.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2100 lb.
  • Deck Material Wood
  • Deck L x W 54" x 27"
  • Handle Type Removable, Pipe
  • Overall Height 36-3/8"
RPT30601B6P6
2100 lb.
Wood
60" x 30"
Swayback
36-3/8"

$801.00 / each

Enter location to check availability
Catalog Page #  NA

Price $801.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2100 lb.
  • Deck Material Wood
  • Deck L x W 60" x 30"
  • Handle Type Swayback
  • Overall Height 36-3/8"
RPT36721B6P6
2100 lb.
Wood
72" x 36"
Removable, Pipe
36-3/8"

$899.50 / each

Enter location to check availability
Catalog Page #  NA

Price $899.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2100 lb.
  • Deck Material Wood
  • Deck L x W 72" x 36"
  • Handle Type Removable, Pipe
  • Overall Height 36-3/8"
R2168MRB2436
2200 lb.
Steel
36" x 24"
Removable, Crossbar
37.2

$594.00 / each

Enter location to check availability
Catalog Page #  NA

Price $594.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2200 lb.
  • Deck Material Steel
  • Deck L x W 36" x 24"
  • Handle Type Removable, Crossbar
  • Overall Height 37.2
R2168MRB2448
2200 lb.
Steel
48" x 24"
Removable, Crossbar
37.2

$626.00 / each

Enter location to check availability
Catalog Page #  NA

Price $626.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2200 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable, Crossbar
  • Overall Height 37.2
R2168MRB3048
2200 lb.
Steel
48" x 30"
Removable, Crossbar
37.2

$672.00 / each

Enter location to check availability
Catalog Page #  NA

Price $672.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2200 lb.
  • Deck Material Steel
  • Deck L x W 48" x 30"
  • Handle Type Removable, Crossbar
  • Overall Height 37.2
R2168MRB3060
2200 lb.
Steel
60" x 30"
Removable, Crossbar
37.2

$707.00 / each

Enter location to check availability
Catalog Page #  NA

Price $707.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2200 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable, Crossbar
  • Overall Height 37.2
R2168MRB3672
2200 lb.
Steel
72" x 36"
Removable, Crossbar
37.2

$803.00 / each

Enter location to check availability
Catalog Page #  NA

Price $803.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2200 lb.
  • Deck Material Steel
  • Deck L x W 72" x 36"
  • Handle Type Removable, Crossbar
  • Overall Height 37.2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms