Skip Content

 
Nest and Stack Container close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Nest and Stack Container


Technical Specs

  • ItemStack and Nest Container 
  • MaterialIndustrial Grade Polymer 
Outside Length
Please Select
Outside Width
Please Select
Outside Height
Please Select
Load Capacity
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
9 Products
Compare /
Product #
Mfr.
Model #
Outside Length
Outside Width
Outside Height
Load Capacity
Color
Price
Qty
Please use Qty box to add item(s) to cart.
35185BLUE
18"
11"
9"
60 lb.
Blue

$19.89 / each

Enter location to check availability
Nest and Stack Container,18 in. L,Blue
Catalog Page #  NA

Clearance Price $19.89 / each

Price $22.10 / each

Technical Specs

  • ItemStack and Nest Container
  • MaterialIndustrial Grade Polymer
  • Outside Length18"
  • Outside Width11"
  • Outside Height9"
  • Load Capacity60 lb.
  • ColorBlue
35185GREY
18"
11"
9"
60 lb.
Gray

$21.00 / each

Enter location to check availability
Nest and Stack Container,18 in. L,Gray
Catalog Page #  NA

Clearance Price $21.00 / each

Price $22.10 / each

Technical Specs

  • ItemStack and Nest Container
  • MaterialIndustrial Grade Polymer
  • Outside Length18"
  • Outside Width11"
  • Outside Height9"
  • Load Capacity60 lb.
  • ColorGray
35185RED
18"
11"
9"
60 lb.
Red

$21.00 / each

Enter location to check availability
Nest and Stack Container,18 in. L,Red
Catalog Page #  NA

Clearance Price $21.00 / each

Price $22.10 / each

Technical Specs

  • ItemStack and Nest Container
  • MaterialIndustrial Grade Polymer
  • Outside Length18"
  • Outside Width11"
  • Outside Height9"
  • Load Capacity60 lb.
  • ColorRed
35200GREY
19-1/2"
13-1/2"
8"
55 lb.
Gray

$24.00 / each

Enter location to check availability
Nest and Stack Container,19-1/2 in,Gray
Catalog Page #  NA

Clearance Price $24.00 / each

Price $24.36 / each

Technical Specs

  • ItemStack and Nest Container
  • MaterialIndustrial Grade Polymer
  • Outside Length19-1/2"
  • Outside Width13-1/2"
  • Outside Height8"
  • Load Capacity55 lb.
  • ColorGray
35200RED
19-1/2"
13-1/2"
8"
55 lb.
Red

$24.00 / each

Enter location to check availability
Nest and Stack Container,19-1/2 in L,Red
Catalog Page #  NA

Clearance Price $24.00 / each

Price $24.36 / each

Technical Specs

  • ItemStack and Nest Container
  • MaterialIndustrial Grade Polymer
  • Outside Length19-1/2"
  • Outside Width13-1/2"
  • Outside Height8"
  • Load Capacity55 lb.
  • ColorRed
35190BLUE
19-1/2"
15-1/2"
10"
65 lb.
Blue

$25.02 / each

Enter location to check availability
Nest and Stack Container,19-1/2 in,Blue
Catalog Page #  NA

Clearance Price $25.02 / each

Price $27.80 / each

Technical Specs

  • ItemStack and Nest Container
  • MaterialIndustrial Grade Polymer
  • Outside Length19-1/2"
  • Outside Width15-1/2"
  • Outside Height10"
  • Load Capacity65 lb.
  • ColorBlue
35190GREY
19-1/2"
15-1/2"
10"
65 lb.
Gray

$26.00 / each

Enter location to check availability
Nest and Stack Container,19-1/2 in,Gray
Catalog Page #  NA

Clearance Price $26.00 / each

Price $27.80 / each

Technical Specs

  • ItemStack and Nest Container
  • MaterialIndustrial Grade Polymer
  • Outside Length19-1/2"
  • Outside Width15-1/2"
  • Outside Height10"
  • Load Capacity65 lb.
  • ColorGray
35225RED
23-1/2"
19-1/2"
10"
70 lb.
Red

$21.32 / each

Enter location to check availability
Nest and Stack Container,23-1/2 in L,Red
Catalog Page #  NA

Clearance Price $21.32 / each

Price $41.00 / each

Technical Specs

  • ItemStack and Nest Container
  • MaterialIndustrial Grade Polymer
  • Outside Length23-1/2"
  • Outside Width19-1/2"
  • Outside Height10"
  • Load Capacity70 lb.
  • ColorRed
35300RED
29-1/2"
19-1/2"
15"
100 lb.
Red

$71.00 / each

Enter location to check availability
Nest and Stack Container,29-1/2 in L,Red
Catalog Page #  NA

Clearance Price $71.00 / each

Price $71.10 / each

Technical Specs

  • ItemStack and Nest Container
  • MaterialIndustrial Grade Polymer
  • Outside Length29-1/2"
  • Outside Width19-1/2"
  • Outside Height15"
  • Load Capacity100 lb.
  • ColorRed
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More