Skip Content

 
Cross-Stacking Bin close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cross-Stacking Bin


Technical Specs

  • ItemCross-Stacking Tote 
Volume Capacity
Please Select
Color
Please Select
Outside Height
Please Select
Outside Length
Please Select
Outside Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
7 Products
Compare /
Product #
Mfr.
Model #
Volume Capacity
Color
Outside Height
Outside Length
Outside Width
Price
Qty
Please use Qty box to add item(s) to cart.
34304
14.4 gal.
Gray
12"
23-3/4"
17-1/4"

$31.00 / each

Enter location to check availability
Cross-Stacking Tote,12 In H,23-3/4 In. L
Catalog Page #  2038 

Price $31.00 / each

Technical Specs

  • ItemCross-Stacking Tote
  • Volume Capacity14.4 gal.
  • ColorGray
  • Outside Height12"
  • Outside Length23-3/4"
  • Outside Width17-1/4"
34301
3.9 gal.
Gray
8"
17-1/4"
11"

$12.65 / each

Enter location to check availability
Cross-Stacking Tote,8 In. H,17-1/4 In. L
Catalog Page #  2038 

Price $12.65 / each

Technical Specs

  • ItemCross-Stacking Tote
  • Volume Capacity3.9 gal.
  • ColorGray
  • Outside Height8"
  • Outside Length17-1/4"
  • Outside Width11"
34302
5.5 gal.
Gray
12"
17-1/4"
11"

$19.47 / each

Enter location to check availability
Cross-Stacking Tote,12 In H,17-1/4 In. L
Catalog Page #  2038 

Price $19.47 / each

Technical Specs

  • ItemCross-Stacking Tote
  • Volume Capacity5.5 gal.
  • ColorGray
  • Outside Height12"
  • Outside Length17-1/4"
  • Outside Width11"
34305BLUE
9.75 gal.
Blue
8-1/2"
25"
16"

$23.37 / each

Enter location to check availability
Cross-Stacking Tote,8-1/2in.H,Blue
Catalog Page #  NA

Price $23.37 / each

Technical Specs

  • ItemCross-Stacking Tote
  • Volume Capacity9.75 gal.
  • ColorBlue
  • Outside Height8-1/2"
  • Outside Length25"
  • Outside Width16"
34305GREY
9.75 gal.
Gray
8-1/2"
25"
16"

$23.37 / each

Enter location to check availability
Cross-Stacking Tote,8-1/2in.H,Gray
Catalog Page #  NA

Price $23.37 / each

Technical Specs

  • ItemCross-Stacking Tote
  • Volume Capacity9.75 gal.
  • ColorGray
  • Outside Height8-1/2"
  • Outside Length25"
  • Outside Width16"
34305NAT
9.75 gal.
Natural
8-1/2"
25"
16"

$23.34 / each

Enter location to check availability
Cross-Stacking Tote,8-1/2in.H,Natural
Catalog Page #  NA

Price $23.34 / each

Technical Specs

  • ItemCross-Stacking Tote
  • Volume Capacity9.75 gal.
  • ColorNatural
  • Outside Height8-1/2"
  • Outside Length25"
  • Outside Width16"
34303
9.8 gal.
Gray
8"
23-3/4"
17-1/4"

$26.45 / each

Enter location to check availability
Cross-Stacking Tote,8 In. H,23-3/4 In. L
Catalog Page #  2038 

Price $26.45 / each

Technical Specs

  • ItemCross-Stacking Tote
  • Volume Capacity9.8 gal.
  • ColorGray
  • Outside Height8"
  • Outside Length23-3/4"
  • Outside Width17-1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More