Skip Content

Drawer Bin Cabinet, 16-1/2" Overall Height, 18" Overall Width, Number of Drawers or Bins 8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Drawer Bin Cabinet, 16-1/2" Overall Height, 18" Overall Width, Number of Drawers or Bins 8

Price $298.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XWA0
  • Mfr. Model # AD1811PASTBLU
  • UNSPSC # 56101530
  • Catalog Page # 1840
  • Catalog Group # D4678
  • Shipping Weight 31.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This powder-coated steel cabinet has plastic drawers/bins that will not rust. With solid front walls, the drawers/bins fit snugly on each shelf, protecting contents from dust and debris. The pull handles provide easy access, and the large label areas allow easy identification. The cabinet has no sharp edges and can be wall-mounted or stacked with other units up to three high. Optional black dividers are available separately.

View More

Technical Specs

  • Item Drawer Bin Cabinet
  • Number of Drawers or Bins 8
  • Overall Depth 11"
  • Overall Width 18"
  • Overall Height 16-1/2"
  • Drawer Depth 11-5/8"
  • Drawer Width 5-9/16", 8-3/8"
  • Drawer Height 4-5/8"
  • Drawer Color Blue
  • Cabinet Color Putty
  • Cabinet Material Steel
  • Drawer Material Plastic
  • Number of Shelves 3
  • Load Capacity 60 lb.
  • Finish Powder Coated Paint
  • For Use With AkroDrawers(TM)
  • Includes (6) Mfr. No.31162BLU, (2) 31182BLU
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.