Skip Content

Air Cooled Aftercooler 10 HP,   Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

AKG

Air Cooled Aftercooler 10 HP, Voltage

Price $230.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UJG3
  • Mfr. Model # C-1835BG
  • UNSPSC # 40101702
  • Catalog Page # 3246
  • Shipping Weight 6.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Belt Guard Air-Cooled Aftercoolers
• Aluminum bar/plate material Min. pressure: 60 psi Max. pressure: 250 psi Air velocity: 500 sfpm Universal mounting bracket included
Mount directly to compressor's belt guard, utilizing compressor pulley's airflow for cooling to eliminate water, oil, and contaminants from compressed air systems. Internal and external fins help maximize cooling performance while minimizing pressure drop.

View More

Technical Specs

  • Item Air Cooled Aftercooler
  • Max. Compressor 10 HP
  • Max. Flow CFM @ 100 PSI 35
  • NPT Inlet/Outlet Air (In.) 1
  • Min. Pressure (PSI) 60
  • Max. Pressure (PSI) 250
  • Max. Temp. (F) 400
  • Tube Material Aluminum
  • Fin Material Aluminum
  • Width (In.) 15.94
  • Height (In.) 5.55
  • Depth (In.) 1.77
  • Application Removes Harmful Water, Oil and Contaminants from Compressed Air System
  • Includes Universal mounting bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.