Skip Content

Air Cooled Aftercooler 700 HP, 230/460 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

AKG

Air Cooled Aftercooler 700 HP, 230/460 Voltage

Price $7,724.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UJF2
  • Mfr. Model # CC2500-3
  • UNSPSC # 40101702
  • Catalog Page # 3185
  • Shipping Weight 505.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Air-Cooled Aftercoolers
• Aluminum bar/plate material Max. pressure: 250 psi Mounting legs included
Remove harmful water, oil, and contaminants from compressed air systems. Compatible with most rotary and piston air compressors. Hollow profile reduces local peak strains, which significantly increases cooler service life. Internal and external fins optimize cooling power.
UL Listed, CSA Certified.

View More

Technical Specs

  • Item Air Cooled Aftercooler
  • Max. Compressor 700 HP
  • Max. Flow CFM @ 100 PSI 4316
  • NPT Inlet/Outlet Air (In.) 4
  • Min. Pressure (PSI) 60
  • Max. Pressure (PSI) 250
  • Max. Temp. (F) 350
  • Fan HP 7-1/2
  • Voltage 230/460
  • Max. Amps 19.6/9.8
  • Tube Material Aluminum
  • Fin Material Aluminum
  • Junction Box Single Point Electrical
  • Width (In.) 48.82
  • Height (In.) 44.25
  • Depth (In.) 30.28
  • Standards UL Listed, CSA Certified
  • Application Removes Harmful Water, Oil and Contaminants from Compressed Air System
  • Includes Mounting Legs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.