Skip Content

 
Tube Sleeve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tube Sleeve

AIRWAY


Technical Specs

  • Fittings Sub-CategorySleeves 
  • ItemTube Sleeve 
  • Flare Type37 Degrees 
  • Body Material316 Stainless Steel 
  • Connection TypeFlare x JIC 
BrandAIRWAY 
Tube Size
Please Select
Flare Thread Size
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Flare Thread Size
Availability
Price
Qty
0319-04SS
1/4"
7/16-20

$2.56 / each

Tube Sleeve,316 Stainless Steel,1/4 In.
Catalog Page #  3991 

Price: $2.56 / each

Technical Specs

  • Fittings Sub-CategorySleeves
  • ItemTube Sleeve
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeFlare x JIC
  • Tube Size1/4"
  • Flare Thread Size7/16-20
0319-05SS
5/16"
1/2-20

$2.93 / each

Tube Sleeve,316 Stainless Steel,5/16 In.
Catalog Page #  3991 

Price: $2.93 / each

Technical Specs

  • Fittings Sub-CategorySleeves
  • ItemTube Sleeve
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeFlare x JIC
  • Tube Size5/16"
  • Flare Thread Size1/2-20
0319-06SS
3/8"
9/16-18

$2.93 / each

Tube Sleeve,316 Stainless Steel,3/8 In.
Catalog Page #  3991 

Price: $2.93 / each

Technical Specs

  • Fittings Sub-CategorySleeves
  • ItemTube Sleeve
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeFlare x JIC
  • Tube Size3/8"
  • Flare Thread Size9/16-18
0319-08SS
1/2"
3/4-16

$5.28 / each

Tube Sleeve,316 Stainless Steel,1/2 In.
Catalog Page #  3991 

Price: $5.28 / each

Technical Specs

  • Fittings Sub-CategorySleeves
  • ItemTube Sleeve
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeFlare x JIC
  • Tube Size1/2"
  • Flare Thread Size3/4-16
0319-10SS
5/8"
7/8-14

$7.20 / each

Tube Sleeve,316 Stainless Steel,5/8 In.
Catalog Page #  3991 

Price: $7.20 / each

Technical Specs

  • Fittings Sub-CategorySleeves
  • ItemTube Sleeve
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeFlare x JIC
  • Tube Size5/8"
  • Flare Thread Size7/8-14
0319-12SS
3/4"
1-1/16-12

$9.90 / each

Tube Sleeve,316 Stainless Steel,3/4 In.
Catalog Page #  3991 

Price: $9.90 / each

Technical Specs

  • Fittings Sub-CategorySleeves
  • ItemTube Sleeve
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeFlare x JIC
  • Tube Size3/4"
  • Flare Thread Size1-1/16-12
0319-16SS
1"
1-5/16-12

$19.01 / each

Tube Sleeve,316 Stainless Steel,1 In.
Catalog Page #  3991 

Price: $19.01 / each

Technical Specs

  • Fittings Sub-CategorySleeves
  • ItemTube Sleeve
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeFlare x JIC
  • Tube Size1"
  • Flare Thread Size1-5/16-12