Skip Content

 
Tube Nut close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tube Nut

AIRWAY


Technical Specs

  • Fittings Sub-CategoryNuts 
  • ItemTube Nut 
  • Flare Type37 Degrees 
  • Body Material316 Stainless Steel 
  • Connection TypeJIC 
BrandAIRWAY 
Tube Size
Please Select
Flare Thread Size
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Flare Thread Size
Availability
Price
Qty
0318-04SS
1/4"
7/16-20

$3.48 / each

Tube Nut,37 deg.,316 Stainless Steel,JIC
Catalog Page #  3991 

Price: $3.48 / each

Technical Specs

  • Fittings Sub-CategoryNuts
  • ItemTube Nut
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeJIC
  • Tube Size1/4"
  • Flare Thread Size7/16-20
0318-05SS
5/16"
1/2-20

$6.12 / each

Tube Nut,37 deg.,316 Stainless Steel,JIC
Catalog Page #  3991 

Price: $6.12 / each

Technical Specs

  • Fittings Sub-CategoryNuts
  • ItemTube Nut
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeJIC
  • Tube Size5/16"
  • Flare Thread Size1/2-20
0318-06SS
3/8"
9/16-18

$5.55 / each

Tube Nut,37 deg.,316 Stainless Steel,JIC
Catalog Page #  3991 

Price: $5.55 / each

Technical Specs

  • Fittings Sub-CategoryNuts
  • ItemTube Nut
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeJIC
  • Tube Size3/8"
  • Flare Thread Size9/16-18
0318-08SS
1/2"
3/4-16

$8.81 / each

Tube Nut,37 deg.,316 Stainless Steel,JIC
Catalog Page #  3991 

Price: $8.81 / each

Technical Specs

  • Fittings Sub-CategoryNuts
  • ItemTube Nut
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeJIC
  • Tube Size1/2"
  • Flare Thread Size3/4-16
0318-10SS
5/8"
7/8-14

$16.69 / each

Tube Nut,37 deg.,316 Stainless Steel,JIC
Catalog Page #  3991 

Price: $16.69 / each

Technical Specs

  • Fittings Sub-CategoryNuts
  • ItemTube Nut
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeJIC
  • Tube Size5/8"
  • Flare Thread Size7/8-14
0318-12SS
3/4"
1-1/16-12

$24.62 / each

Tube Nut,37 deg.,316 Stainless Steel,JIC
Catalog Page #  3991 

Price: $24.62 / each

Technical Specs

  • Fittings Sub-CategoryNuts
  • ItemTube Nut
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeJIC
  • Tube Size3/4"
  • Flare Thread Size1-1/16-12
0318-16SS
1"
1-5/16-12

$38.75 / each

Tube Nut,37 deg.,316 Stainless Steel,JIC
Catalog Page #  3991 

Price: $38.75 / each

Technical Specs

  • Fittings Sub-CategoryNuts
  • ItemTube Nut
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeJIC
  • Tube Size1"
  • Flare Thread Size1-5/16-12