Skip Content

 
Male Straight Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Straight Union


Technical Specs

  • Fittings Sub-Category Unions 
  • Item Male Straight Union 
  • Flare Type 37 Degrees 
  • Body Material 316 Stainless Steel 
  • Connection Type Flare x Flare 
Tube Size
Please Select
Flare Thread Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • AIRWAY 
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Tube Size
Flare Thread Size
Price
Qty
Please use Qty box to add item(s) to cart.
2403-0404SS
1/4"
7/16-20

$10.63 / each

Enter location to check availability
Catalog Page #  3563 

Price $10.63 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Male Straight Union
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x Flare
  • Tube Size 1/4"
  • Flare Thread Size 7/16-20
2403-0505SS
5/16"
1/2-20

$20.27 / each

Enter location to check availability
Catalog Page #  3563 

Price $20.27 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Male Straight Union
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x Flare
  • Tube Size 5/16"
  • Flare Thread Size 1/2-20
2403-0606SS
3/8"
9/16-18

$16.89 / each

Enter location to check availability
Catalog Page #  3563 

Price $16.89 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Male Straight Union
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x Flare
  • Tube Size 3/8"
  • Flare Thread Size 9/16-18
2403-0808SS
1/2"
3/4-16

$27.80 / each

Enter location to check availability
Catalog Page #  3563 

Price $27.80 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Male Straight Union
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x Flare
  • Tube Size 1/2"
  • Flare Thread Size 3/4-16
2403-1010SS
5/8"
7/8-14

$44.70 / each

Enter location to check availability
Catalog Page #  3563 

Price $44.70 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Male Straight Union
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x Flare
  • Tube Size 5/8"
  • Flare Thread Size 7/8-14
2403-1212SS
3/4"
1-1/16-12

$63.15 / each

Enter location to check availability
Catalog Page #  3563 

Price $63.15 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Male Straight Union
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x Flare
  • Tube Size 3/4"
  • Flare Thread Size 1-1/16-12
2403-1616SS
1"
1-5/16-12

$81.55 / each

Enter location to check availability
Catalog Page #  3563 

Price $81.55 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Male Straight Union
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x Flare
  • Tube Size 1"
  • Flare Thread Size 1-5/16-12
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More