Skip Content

 
Male Plug, 37 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Plug, 37 Degrees


Technical Specs

  • Fittings Sub-Category Plugs 
  • Item Male Plug, 37 Degrees 
  • Flare Type 37 Degrees 
  • Body Material 316 Stainless Steel 
  • Connection Type Flare x JIC 
Tube Size
Please Select
Flare Thread Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • AIRWAY 
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Tube Size
Flare Thread Size
Price
Qty
Please use Qty box to add item(s) to cart.
2408-04SS
1/4"
7/16-20

$9.40 / each

Enter location to check availability
Catalog Page #  3563 

Price $9.40 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Male Plug, 37 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x JIC
  • Tube Size 1/4"
  • Flare Thread Size 7/16-20
2408-05SS
5/16"
1/2-20

$13.99 / each

Enter location to check availability
Catalog Page #  3563 

Price $13.99 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Male Plug, 37 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x JIC
  • Tube Size 5/16"
  • Flare Thread Size 1/2-20
2408-06SS
3/8"
9/16-18

$11.28 / each

Enter location to check availability
Catalog Page #  3563 

Price $11.28 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Male Plug, 37 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x JIC
  • Tube Size 3/8"
  • Flare Thread Size 9/16-18
2408-08SS
1/2"
3/4-16

$18.41 / each

Enter location to check availability
Catalog Page #  3563 

Price $18.41 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Male Plug, 37 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x JIC
  • Tube Size 1/2"
  • Flare Thread Size 3/4-16
2408-10SS
5/8"
7/8-14

$30.45 / each

Enter location to check availability
Catalog Page #  3563 

Price $30.45 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Male Plug, 37 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x JIC
  • Tube Size 5/8"
  • Flare Thread Size 7/8-14
2408-12SS
3/4"
1-1/16-12

$36.80 / each

Enter location to check availability
Catalog Page #  3563 

Price $36.80 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Male Plug, 37 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x JIC
  • Tube Size 3/4"
  • Flare Thread Size 1-1/16-12
2408-16SS
1"
1-5/16-12

$54.20 / each

Enter location to check availability
Catalog Page #  3563 

Price $54.20 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Male Plug, 37 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x JIC
  • Tube Size 1"
  • Flare Thread Size 1-5/16-12
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More