Skip Content

 
Male Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Elbow, 90 Degrees


Technical Specs

  • Fittings Sub-CategoryElbows 
  • ItemMale Elbow, 90 Degrees 
  • Flare Type37 Degrees 
  • Body Material316 Stainless Steel 
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Flare Thread Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
17 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Tube Size
Pipe Size
Flare Thread Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
6500-0404SS
Flare x JIC
1/4"
7/16-20

$28.45 / each

Male Elbow, 37 deg.,Tube x JIC
Catalog Page #  3991 

Price $28.45 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 90 Degrees
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeFlare x JIC
  • Tube Size1/4"
  • Flare Thread Size7/16-20
6500-0505SS
Flare x JIC
5/16"
1/2-20

Product ships within 7 business days from supplier.

$73.60 / each

Male Elbow, 37 deg.,Tube x JIC
Catalog Page #  3991 

Price $73.60 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 90 Degrees
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeFlare x JIC
  • Tube Size5/16"
  • Flare Thread Size1/2-20
6500-0606SS
Flare x JIC
3/8"
9/16-18

$46.20 / each

Male Elbow, 37 deg.,Tube x JIC
Catalog Page #  3991 

Price $46.20 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 90 Degrees
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeFlare x JIC
  • Tube Size3/8"
  • Flare Thread Size9/16-18
6500-0808SS
Flare x JIC
1/2"
3/4-16

$69.70 / each

Male Elbow, 37 deg.,Tube x JIC
Catalog Page #  3991 

Price $69.70 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 90 Degrees
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeFlare x JIC
  • Tube Size1/2"
  • Flare Thread Size3/4-16
6500-1010SS
Flare x JIC
5/8"
7/8-14

$88.15 / each

Male Elbow, 37 deg.,Tube x JIC
Catalog Page #  3991 

Price $88.15 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 90 Degrees
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeFlare x JIC
  • Tube Size5/8"
  • Flare Thread Size7/8-14
6500-1212SS
Flare x JIC
3/4"
1-1/16-12

$112.10 / each

Male Elbow, 37 deg.,Tube x JIC
Catalog Page #  3991 

Price $112.10 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 90 Degrees
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeFlare x JIC
  • Tube Size3/4"
  • Flare Thread Size1-1/16-12
6500-1616SS
Flare x JIC
1"
1-5/16-12

$202.25 / each

Male Elbow, 37 deg.,Tube x JIC
Catalog Page #  3991 

Price $202.25 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 90 Degrees
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeFlare x JIC
  • Tube Size1"
  • Flare Thread Size1-5/16-12
J16MEBO
Flare x MNPT
1"
1"
1-5/16-12

$131.55 / each

Male Elbow, 37 deg.,Tube x Male
Catalog Page #  3991 

Price $131.55 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 90 Degrees
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeFlare x MNPT
  • Tube Size1"
  • Pipe Size1"
  • Flare Thread Size1-5/16-12
6801-0404NWOSS
JIC x O-Ring Boss
1/4"
7/16-20

$22.82 / each

Male Elbow, Tube x O-Ring Boss x JIC
Catalog Page #  NA

Price $22.82 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 90 Degrees
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeJIC x O-Ring Boss
  • Tube Size1/4"
  • Flare Thread Size7/16-20
6801-0505NWOSS
JIC x O-Ring Boss
5/16"
1/2-20

Product ships within 7 business days from supplier.

$91.60 / each

Male Elbow, 37 deg.,5/16 In.
Catalog Page #  NA

Price $91.60 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 90 Degrees
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeJIC x O-Ring Boss
  • Tube Size5/16"
  • Flare Thread Size1/2-20
6801-0606NWOSS
JIC x O-Ring Boss
3/8"
9/16-18

$30.00 / each

Male Elbow, Tube x O-Ring Boss x JIC
Catalog Page #  NA

Price $30.00 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 90 Degrees
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeJIC x O-Ring Boss
  • Tube Size3/8"
  • Flare Thread Size9/16-18
6801-0808NWOSS
JIC x O-Ring Boss
1/2"
3/4-16

$52.05 / each

Male Elbow, Tube x O-Ring Boss x JIC
Catalog Page #  NA

Price $52.05 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 90 Degrees
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeJIC x O-Ring Boss
  • Tube Size1/2"
  • Flare Thread Size3/4-16
6801-0810NWOSS
JIC x O-Ring Boss
1/2"
7/8-14

Product ships within 7 business days from supplier.

$153.50 / each

Male Elbow, Tube x O-Ring Boss x JIC
Catalog Page #  NA

Price $153.50 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 90 Degrees
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeJIC x O-Ring Boss
  • Tube Size1/2"
  • Flare Thread Size7/8-14
6801-1008NWOSS
JIC x O-Ring Boss
5/8"
3/4-16

Product ships within 7 business days from supplier.

$115.60 / each

Male Elbow, Tube x O-Ring Boss x JIC
Catalog Page #  NA

Price $115.60 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 90 Degrees
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeJIC x O-Ring Boss
  • Tube Size5/8"
  • Flare Thread Size3/4-16
6801-1010NWOSS
JIC x O-Ring Boss
5/8"
7/8-14

Product ships within 7 business days from supplier.

$115.25 / each

Male Elbow, Tube x O-Ring Boss x JIC
Catalog Page #  NA

Price $115.25 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 90 Degrees
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeJIC x O-Ring Boss
  • Tube Size5/8"
  • Flare Thread Size7/8-14
6801-1212MWOSS
JIC x O-Ring Boss
3/4"
1-1/16-12

$137.35 / each

Male Elbow, Tube x O-Ring Boss x JIC
Catalog Page #  NA

Price $137.35 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 90 Degrees
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeJIC x O-Ring Boss
  • Tube Size3/4"
  • Flare Thread Size1-1/16-12
6081-1616NWOSS
JIC x O-Ring Boss
1"
1-5/16-12

Product ships within 7 business days from supplier.

$180.25 / each

Male Elbow, Tube x O-Ring Boss x JIC
Catalog Page #  NA

Price $180.25 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 90 Degrees
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeJIC x O-Ring Boss
  • Tube Size1"
  • Flare Thread Size1-5/16-12