Skip Content

 
Female Connector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Female Connector

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Female Connector 
  • Flare Type 37 Degrees 
  • Body Material 316 Stainless Steel 
  • Connection Type Flare x FNPT 
Tube Size
Please Select
Pipe Size
Please Select
Flare Thread Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • AIRWAY 
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Pipe Size
Flare Thread Size
Price
Qty
Please use Qty box to add item(s) to cart.
2405-0402SS
1/4"
1/8"
7/16-20

$13.03 / each

Enter location to check availability
Catalog Page #  NA

Price $13.03 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Connector
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x FNPT
  • Tube Size 1/4"
  • Pipe Size 1/8"
  • Flare Thread Size 7/16-20
2405-0404SS
1/4"
1/4"
7/16-20

$20.53 / each

Enter location to check availability
Catalog Page #  NA

Price $20.53 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Connector
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x FNPT
  • Tube Size 1/4"
  • Pipe Size 1/4"
  • Flare Thread Size 7/16-20
2405-0504SS
5/16"
1/4"
1/2-20

$23.44 / each

Enter location to check availability
Catalog Page #  NA

Price $23.44 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Connector
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x FNPT
  • Tube Size 5/16"
  • Pipe Size 1/4"
  • Flare Thread Size 1/2-20
2405-0604SS
3/8"
1/4"
9/16-18

$19.21 / each

Enter location to check availability
Catalog Page #  NA

Price $19.21 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Connector
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x FNPT
  • Tube Size 3/8"
  • Pipe Size 1/4"
  • Flare Thread Size 9/16-18
2405-0606SS
3/8"
3/8"
9/16-18

$28.90 / each

Enter location to check availability
Catalog Page #  NA

Price $28.90 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Connector
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x FNPT
  • Tube Size 3/8"
  • Pipe Size 3/8"
  • Flare Thread Size 9/16-18
2405-0806SS
1/2"
3/8"
3/4-16

$27.60 / each

Enter location to check availability
Catalog Page #  NA

Price $27.60 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Connector
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x FNPT
  • Tube Size 1/2"
  • Pipe Size 3/8"
  • Flare Thread Size 3/4-16
2405-0808SS
1/2"
1/2"
3/4-16

$43.15 / each

Enter location to check availability
Catalog Page #  NA

Price $43.15 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Connector
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x FNPT
  • Tube Size 1/2"
  • Pipe Size 1/2"
  • Flare Thread Size 3/4-16
2405-1008SS
5/8"
1/2"
7/8-14

$45.70 / each

Enter location to check availability
Catalog Page #  NA

Price $45.70 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Connector
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x FNPT
  • Tube Size 5/8"
  • Pipe Size 1/2"
  • Flare Thread Size 7/8-14
2405-1212SS
3/4"
3/4"
1-1/16-12

$70.20 / each

Enter location to check availability
Catalog Page #  NA

Price $70.20 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Connector
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x FNPT
  • Tube Size 3/4"
  • Pipe Size 3/4"
  • Flare Thread Size 1-1/16-12
2405-1616SS
1"
1"
1-5/16-12

$105.60 / each

Enter location to check availability
Catalog Page #  NA

Price $105.60 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Connector
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x FNPT
  • Tube Size 1"
  • Pipe Size 1"
  • Flare Thread Size 1-5/16-12
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More