Skip Content

 
Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-CategoryCaps 
  • ItemCap 
  • Flare Type37 Degrees 
  • Body Material316 Stainless Steel 
  • Connection TypeJIC 
Tube Size
Please Select
Flare Thread Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Flare Thread Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
0304C-04SS
1/4"
7/16-20

$10.44 / each

Cap,37 deg.,Stainless Steel,JIC,1/4 In.
Catalog Page #  3991 

Price $10.44 / each

Technical Specs

  • Fittings Sub-CategoryCaps
  • ItemCap
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeJIC
  • Tube Size1/4"
  • Flare Thread Size7/16-20
0304C-05SS
5/16"
1/2-20

$19.93 / each

Cap,316 Stainless Steel,JIC,5/16 In.
Catalog Page #  3991 

Price $19.93 / each

Technical Specs

  • Fittings Sub-CategoryCaps
  • ItemCap
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeJIC
  • Tube Size5/16"
  • Flare Thread Size1/2-20
0304C-06SS
3/8"
9/16-18

$11.76 / each

Cap,37 deg.,Stainless Steel,JIC,3/8 In.
Catalog Page #  3991 

Price $11.76 / each

Technical Specs

  • Fittings Sub-CategoryCaps
  • ItemCap
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeJIC
  • Tube Size3/8"
  • Flare Thread Size9/16-18
0304C-08SS
1/2"
3/4-16

$13.65 / each

Cap,37 deg.,Stainless Steel,JIC,1/2 In.
Catalog Page #  3991 

Price $13.65 / each

Technical Specs

  • Fittings Sub-CategoryCaps
  • ItemCap
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeJIC
  • Tube Size1/2"
  • Flare Thread Size3/4-16
0304C-10SS
5/8"
7/8-14

$35.10 / each

Cap,37 deg.,Stainless Steel,JIC,5/8 In.
Catalog Page #  3991 

Price $35.10 / each

Technical Specs

  • Fittings Sub-CategoryCaps
  • ItemCap
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeJIC
  • Tube Size5/8"
  • Flare Thread Size7/8-14
0304C-12SS
3/4"
1-1/16-12

$46.35 / each

Cap,37 deg.,Stainless Steel,JIC,3/4 In.
Catalog Page #  3991 

Price $46.35 / each

Technical Specs

  • Fittings Sub-CategoryCaps
  • ItemCap
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeJIC
  • Tube Size3/4"
  • Flare Thread Size1-1/16-12
0304C-16SS
1"
1-5/16-12

$70.50 / each

Cap,37 deg,316 Stainless Steel,JIC,1 In.
Catalog Page #  3991 

Price $70.50 / each

Technical Specs

  • Fittings Sub-CategoryCaps
  • ItemCap
  • Flare Type37 Degrees
  • Body Material316 Stainless Steel
  • Connection TypeJIC
  • Tube Size1"
  • Flare Thread Size1-5/16-12