Skip Content

Glass Syringe,Metal Luer Lock,20 mL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Glass Syringe, Metal Luer Lock, 20 mL

Price $19.36 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19G362
  • Mfr. Model # 7.140-41
  • UNSPSC # 41122001
  • Catalog Page # 838
  • Shipping Weight 0.2 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-purity borosilicate glass syringe is reusable for laboratory and research applications. Barrel and piston are interchangeable.

• CE Certified
• Individually boxed

View More

Technical Specs

  • Item Reusable Glass Syringe
  • Type Metal Luer Lock
  • Capacity 20 mL
  • Replaceable Tip No
  • Body Material Glass
  • Tip Material Glass/Metal
  • Color Clear
  • For Use With Sharp, Tri-Bevel Needles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
We will be using this syringe with a pump and need the internal diameter so that we have the correct flow rate.
1 year ago
by
Read all my Q&A
 
Please wait while more information about AY123 is loaded.
Additional information about AY123 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

Inner Diameter of the Syringe barrel: 19.62 mm. Outer Diameter is 23.50 mm.

Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about MichelleS is loaded.
Additional information about MichelleS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
If so are there any recommendations on temperature, pressure or time?
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Ksmith is loaded.
Additional information about Ksmith could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger was able to reach out to the manufacturer on this syringe and your question. This glass syringe is able to be autoclaved safely at a maximum temperature of 134 C or 273.2 degrees F for 3 minutes.
Thank you for using Grainger Ask and Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AmyH is loaded.
Additional information about AmyH could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:58:30.887-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19G362, prod, sort_default
1 of 1
  • 2016-02-08 T19:58:30.889-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19G362, prod, sort_default
1 of 1