Skip Content

Port. Air Conditioner,36900Btuh,208/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Port. Air Conditioner, 36900Btuh, 208/230V

Price $6,799.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13C672
  • Mfr. Model # HSC-36B
  • UNSPSC # 40101701
  • Catalog Page # 3740
  • Shipping Weight 437.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Self-contained air conditioning unit rolls into place for effective spot cooling of heat-sensitive equipment, people, and production processes. Also for use as emergency backup or supplemental cooling. Treated coils and powder-coated finish resist corrosion in harsh environments. Unit features recessed power cords with LCDI breakers. With anti-freezing thermostat and adjustable airflow supply nozzles.

• Self-diagnostic system
• Spot cool and room cool thermostat settings
• Washable filter
• Condensate overflow protection

View More

Technical Specs

  • Item Portable Air Conditioner
  • Environmental Applications Commercial/Industrial
  • Cooling Method Air-Cooled
  • BtuH Cooling 36,000
  • Voltage 208/230
  • Number of Cooling Speeds 1
  • Fan-Only Speeds 1
  • Control Type Electronic
  • Width 29"
  • Depth 33"
  • Height 54-1/2"
  • Hz 60
  • Phase 1
  • Watts 4500
  • Amps 20.4
  • Max. Supply Hose Length 65 ft.
  • Max. Exhaust Hose Length 25 ft.
  • Sound Level dBA 64
  • Exhaust CFM 1760
  • Supply CFM 943
  • Ambient Operating Range 72 to 113 Degrees F
  • NEMA Plug Configuration 6-30
  • Power Cord Length 32 ft.
  • Includes Auto Condensate Pump
  • Standards cETLus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.