Skip Content

Portable Air Conditioner,13600Btuh,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Air Conditioner, 13600Btuh, 115V

Price $4,530.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13C664
  • Mfr. Model # HSCO-14
  • UNSPSC # 40101701
  • Catalog Page # 4180
  • Shipping Weight 193.0 lbs.
Country of Origin South KoreaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Air Conditioner
  • Environmental ApplicationsCommercial/Industrial
  • Cooling MethodAir-Cooled
  • BtuH Cooling13,600
  • Voltage120
  • Number of Cooling Speeds2
  • Fan-Only Speeds2
  • Control TypeElectronic
  • Width19-5/16"
  • Depth23-5/8"
  • Height46-13/16"
  • Hz60
  • Phase1
  • Watts1500
  • Amps13
  • Max. Supply Hose Length30 ft.
  • Max. Exhaust Hose Length25 ft.
  • Sound Level dBA61
  • Exhaust CFM777/706
  • Supply CFM440/380
  • Ambient Operating Range72 to 113 Degrees F
  • Condensate Tank Capacity5.28 gal.
  • NEMA Plug Configuration5-15
  • Power Cord Length9 ft.
  • StandardscETLus
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Self-contained air conditioning unit rolls into place for effective spot cooling of heat-sensitive equipment, people, and production processes. Also for use as emergency backup or supplemental cooling. Treated coils and powder-coated finish resist corrosion in harsh environments. Unit features recessed power cords with LCDI breakers. With anti-freezing thermostat and adjustable airflow supply nozzles.

• Self-diagnostic system
• Spot cool and room cool thermostat settings
• Washable filter
• Condensate overflow protection

Alternate Products

Alternate Search Terms


Rated 4 out of 5 by 1reviewer.
  • 2015-04-24T19:42:25.560-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_13C664, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.