Skip Content

 
Cold Air Nozzle Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cold Air Nozzle Kit

AIRREX


Technical Specs

  • ItemCold Air Nozzle Kit 
BrandAIRREX 
Duct Dia.
Please Select
Length
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Duct Dia.
Length
Availability
Price
Qty
A970069
4-1/2"
12"

$72.55 / each

Cold Air Nozzle Kit,12 In L
Catalog Page #  4183 

Price: $72.55 / each

Technical Specs

  • ItemCold Air Nozzle Kit
  • Duct Dia.4-1/2"
  • Length12"
GAC02200
5"
12"

$66.75 / each

Cold Air Nozzle Kit,12 In L
Catalog Page #  4183 

Price: $66.75 / each

Technical Specs

  • ItemCold Air Nozzle Kit
  • Duct Dia.5"
  • Length12"
A970189
7"
12-5/8"

$115.25 / each

Cold Air Nozzle Kit,12-5/8 In L
Catalog Page #  4183 

Price: $115.25 / each

Technical Specs

  • ItemCold Air Nozzle Kit
  • Duct Dia.7"
  • Length12-5/8"

Alternate Search Terms