Skip Content

 
Encapsulated Timer Relay, 1NO close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Encapsulated Timer Relay, 1NO


Technical Specs

  • ItemEncapsulated Timer Relay 
  • OutputRelay 
  • Pins
  • Contact Form1NO 
  • Contact Amp Rating (Resistive)1A 
  • MountingSurface 
Function
Please Select
Input Voltage
Please Select
Min. Time Setting
Please Select
Max. Time Setting
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Function
Input Voltage
Min. Time Setting
Max. Time Setting
Price
Qty
Please use Qty box to add item(s) to cart.
THCU102S3E
Delay on Make
19 to 265VAC/10 to 120VDC
0.01 sec.
102.3 sec.

$30.20 / each

Enter location to check availability
Encapsulated Timer Relay,102.3 sec,2 Pin
Catalog Page #  353 

Price $30.20 / each

Technical Specs

  • ItemEncapsulated Timer Relay
  • OutputRelay
  • FunctionDelay on Make
  • Pins2
  • Contact Form1NO
  • Contact Amp Rating (Resistive)1A
  • Input Voltage19 to 265VAC/10 to 120VDC
  • Min. Time Setting0.01 sec.
  • Max. Time Setting102.3 sec.
  • MountingSurface
THCU1023E
Delay on Make
19 to 265VAC/10 to 120VDC
1 sec.
1023 sec.

$30.20 / each

Enter location to check availability
Encapsulated Timer Rly,1023sec,2Pin,1NO
Catalog Page #  353 

Price $30.20 / each

Technical Specs

  • ItemEncapsulated Timer Relay
  • OutputRelay
  • FunctionDelay on Make
  • Pins2
  • Contact Form1NO
  • Contact Amp Rating (Resistive)1A
  • Input Voltage19 to 265VAC/10 to 120VDC
  • Min. Time Setting1 sec.
  • Max. Time Setting1023 sec.
  • MountingSurface
THCU10230E
Delay on Make
19 to 265VAC/10 to 120VDC
10 sec.
10230 sec.

$30.20 / each

Enter location to check availability
Encapsulated Timer Relay,10230 sec,2 Pin
Catalog Page #  353 

Price $30.20 / each

Technical Specs

  • ItemEncapsulated Timer Relay
  • OutputRelay
  • FunctionDelay on Make
  • Pins2
  • Contact Form1NO
  • Contact Amp Rating (Resistive)1A
  • Input Voltage19 to 265VAC/10 to 120VDC
  • Min. Time Setting10 sec.
  • Max. Time Setting10230 sec.
  • MountingSurface
TEKRU075W
Repeat Flasher Equal On/Off Time
24 to 240VAC/12 to 48VDC
0.8 sec.
0.8 sec.

$16.18 / each

Enter location to check availability
Encapsulated Timer Relay,0.8sec, Pin,1NO
Catalog Page #  353 

Price $16.18 / each

Technical Specs

  • ItemEncapsulated Timer Relay
  • OutputRelay
  • FunctionRepeat Flasher Equal On/Off Time
  • Pins2
  • Contact Form1NO
  • Contact Amp Rating (Resistive)1A
  • Input Voltage24 to 240VAC/12 to 48VDC
  • Min. Time Setting0.8 sec.
  • Max. Time Setting0.8 sec.
  • MountingSurface
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More