Skip Content

 
Stationary Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stationary Air Circulator

AIRMASTER FAN


Technical Specs

  • ItemAir Circulator 
  • Mobile/StationaryStationary 
  • Speeds
  • Voltage115 
  • Phase
  • Motor RPM1100 
Price:$400-$500 
Blade Dia.
Please Select
Oscillating/Non-Oscillating
Please Select
CFM High
Please Select
CFM Low
Please Select
Motor HP
Please Select
Mounting Location
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Blade Dia.
Oscillating/Non-Oscillating
CFM High
CFM Low
Motor HP
Mounting Location
Availability
Price
Qty
CA24APE
24"
Non-Oscillating
4400
2460
1/4
Floor

$404.00 / each

Air Circulator,24 In,4400 cfm,115V
Catalog Page #  4081 

Price: $404.00 / each

Technical Specs

  • ItemAir Circulator
  • Blade Dia.24"
  • Mobile/StationaryStationary
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds3
  • Voltage115
  • Phase1
  • CFM High4400
  • CFM Low2460
  • Motor HP1/4
  • Motor RPM1100
  • Mounting LocationFloor
CA24OW
24
Oscillating
4400
2460
1/3
Wall

$440.00 / each

Air Circulator,24 In,115V
Catalog Page #  4081 

Price: $440.00 / each

Technical Specs

  • ItemAir Circulator
  • Blade Dia.24
  • Mobile/StationaryStationary
  • Oscillating/Non-OscillatingOscillating
  • Speeds3
  • Voltage115
  • Phase1
  • CFM High4400
  • CFM Low2460
  • Motor HP1/3
  • Motor RPM1100
  • Mounting LocationWall
CA30APE
30"
Non-Oscillating
6100
2700
1/4
Pedestal

$449.00 / each

Air Circulator,30 In,6100 cfm,115V
Catalog Page #  4081 

Price: $449.00 / each

Technical Specs

  • ItemAir Circulator
  • Blade Dia.30"
  • Mobile/StationaryStationary
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds3
  • Voltage115
  • Phase1
  • CFM High6100
  • CFM Low2700
  • Motor HP1/4
  • Motor RPM1100
  • Mounting LocationPedestal