Skip Content

24" Commercial Pedestal-Mounted Non-Oscillating Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

24" Commercial Pedestal-Mounted Non-Oscillating Air Circulator

Price $420.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 46Z424
  • Mfr. Model # CA24APE
  • UNSPSC # 40101602
  • Catalog Page # 3651
  • Shipping Weight 62.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pedestal-Mounted
Pedestal included.
Commercial Unassembled 3-Speed Air Circulators

• 115V totally enclosed air-over motors Ball bearings Steel wire guards with nickel-chrome finish
Feature 2 mounting options, galvanized steel propellers, and 15 ft., 3-cond. power cord and plug.
UL and C-UL Listed.

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 24"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 3
  • Voltage 115
  • Phase 1
  • CFM High 4400
  • CFM Low 2460
  • Air Velocity (FPM) @ 20 Ft. 400
  • Motor HP 1/4
  • Motor RPM 1100
  • Operating Amps 3.5
  • Mounting Location Floor
  • Mounting Style Pedestal-Mounted
  • Fan RPM 1100
  • Environmental Applications Commercial
  • Assembled Unassembled
  • CFM Medium 3460
  • CFM/Watt 18.2
  • Air Velocity (FPM) @ 10 Ft. 700
  • Air Velocity (FPM) @ 40 Ft 400
  • Air Velocity (FPM) @ 60 Ft. 200
  • Air Velocity (FPM) @ 80 Ft. 200
  • Sound Level 74dBA
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 260
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type Ball
  • Outside Dia. 27"
  • Height 96"
  • Width 27"
  • Max. Depth 14"
  • Cord Length 15 ft.
  • Number of Blades 3
  • Blade Material Galvanized Steel
  • Shaft Dia. 5/8"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Nickel Chrome
  • Application Spot Cooling
  • Standards OSHA
  • Includes Pedestal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.