Skip Content

Air Circulator,30 In,6100 cfm,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Circulator, 30 In, 6100 cfm, 115V

Price $380.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LBA6
  • Mfr. Model # CA30WC
  • UNSPSC # 40101602
  • Catalog Page # 4081
  • Shipping Weight 49.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Circulator
  • Blade Dia.30"
  • Mobile/StationaryStationary
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds3
  • Voltage115
  • Phase1
  • CFM High6100
  • CFM Low2700
  • Air Velocity (FPM) @ 20 Ft.500
  • Motor HP1/4
  • Motor RPM1100
  • Operating Amps3.3
  • Mounting LocationWall or Ceiling
  • Fan RPM1100
  • Environmental ApplicationsCommercial
  • AssembledUnassembled
  • CFM Medium4400
  • Air Velocity (FPM) @ 10 Ft.800
  • Air Velocity (FPM) @ 40 Ft200
  • Air Velocity (FPM) @ 60 Ft.200
  • Air Velocity (FPM) @ 80 Ft.100
  • Sound Level76dBA
  • Max. Ambient Temp.104 Degrees F
  • Hz60
  • Watts230
  • Motor TypePermanent Split Capacitor
  • Drive TypeDirect
  • Motor EnclosureTotally Enclosed Air-Over
  • Motor InsulationClass B
  • Thermal ProtectionAuto
  • Bearing TypeBall
  • Outside Dia.33"
  • Height96"
  • Width33"
  • Max. Depth21"
  • Cord Length15 ft.
  • Number of Blades3
  • Blade MaterialGalvanized Steel
  • Shaft Dia.5/8"
  • Housing MaterialSteel
  • Guard MaterialSteel
  • Wire Guard FinishNickel Chrome
  • ApplicationSpot Cooling and People Cooling
  • StandardscULus/OSHA
  • IncludesWall/Ceiling Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about KAYLOR08 is loaded.
Additional information about KAYLOR08 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

There is not a wall mount speed selector switch for this fan.

Thank you for using Grainger Ask and Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about billjack is loaded.
Additional information about billjack could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This fan can be adjusted for air flow direction. You may need to loosen the mounting bolts, then tighten them back after the fan has been adjusted.

Thank you for using Grainger Ask and Answer.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

Locations for use?

AIRMASTER FAN Air Circulator, 30 In, Wall/Ceiling, 115 V Are these fans rated for use in an outdoor setting? The location we are installing these are in a shelter house where there are no walls, just a roof covering a seating area. We need to know if the moisture/humidity will affect these fan motors.
Gender: Male
Field of Industry:: Electrical
Product used for:: outdoor air circulation
Years purchasing from Grainger:: 4
3 years, 2 months ago
by
Anonymous
Sellersburg, IN 47172, USA
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following.
"This fan has a galvanized steel blade which can be affected by moisture, the fan motor is totally enclosed and should handle lite moisture/humidity". You may want to consider a fan with a aluminum fan blade.

Thank you for using Grainger Ask and Answer.

Disclaimer:

The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
Gender: Male
Age: 35 to 44
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-31T19:48:08.560-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LBA6, prod, sort_default
1 of 1
  • 2015-07-31T19:48:08.562-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LBA6, prod, sort_default
1 of 1