Skip Content

20" Commercial Floor Non-Oscillating Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

20" Commercial Floor Non-Oscillating Air Circulator

Price $192.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2HYH6
  • Mfr. Model # I-20LS
  • UNSPSC # 40101602
  • Catalog Page # N/A
  • Shipping Weight 26.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 20"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 3
  • Voltage 115
  • Phase 1
  • CFM High 3390
  • CFM Low 2295
  • Motor HP 1/5
  • Motor RPM 1600
  • Operating Amps 1.9
  • Mounting Location Floor
  • Mounting Style Floor
  • Fan RPM 1600
  • Environmental Applications Commercial
  • Assembled Unassembled
  • CFM Medium 2755
  • Max. Ambient Temp. 105 Degrees F
  • Hz 60
  • Motor Type Shaded Pole
  • Drive Type Direct
  • Motor Enclosure Open Dripproof
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type BALL
  • Outside Dia. 20-1/2"
  • Height 23-1/2"
  • Width 25"
  • Max. Depth 9"
  • Cord Length 8 ft.
  • Number of Blades 3
  • Blade Material Aluminum
  • Shaft Dia. 3/8"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Nickel Chrome
  • Application Spot Cooling and People Cooling
  • Standards cUL/OSHA, UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.