Skip Content

12" Commercial, Wall-Mounted, Non-Oscillating, Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

12" Commercial, Wall-Mounted, Non-Oscillating, Air Circulator

Price $128.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2HYH1
  • Mfr. Model # I-12YM
  • UNSPSC # 40101602
  • Catalog Page # N/A
  • Shipping Weight 11.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 12"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 3
  • Voltage 115
  • Phase 1
  • CFM High 1448
  • CFM Low 953
  • Motor HP 1/16
  • Motor RPM 1500
  • Operating Amps 0.5
  • Mounting Location Wall or Ceiling
  • Mounting Style Wall-Mounted
  • Fan RPM 1500
  • Environmental Applications Commercial
  • Assembled Unassembled
  • CFM Medium 1165
  • Sound Level 62/60/58dBA
  • Max. Ambient Temp. 105 Degrees F
  • Hz 60
  • Motor Type Shaded Pole
  • Drive Type Direct
  • Motor Enclosure Open Dripproof
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type BALL
  • Outside Dia. 14-1/2"
  • Height 16"
  • Width 16"
  • Max. Depth 8"
  • Cord Length 8 ft.
  • Number of Blades 3
  • Blade Material Aluminum
  • Shaft Dia. 5/16"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Nickel Chrome
  • Application Spot Cooling and People Cooling
  • Standards cUL/OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Says what it does, does what it says. We installed these in horse stalls of a barn last year. We added more this year. July 25, 2013
  • 2015-11-29 T19:03:42.445-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2HYH1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.