Skip Content

30" Industrial, Pedestal-Mounted, Non-Oscillating, Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

30" Industrial, Pedestal-Mounted, Non-Oscillating, Air Circulator

Price $689.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 15E708
  • Mfr. Model # UPI-30PA2A
  • UNSPSC # 40101602
  • Catalog Page # 4084
  • Shipping Weight 90.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 30"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 3
  • Voltage 115
  • Phase 1
  • CFM High 7185
  • CFM Low 3415
  • Air Velocity (FPM) @ 20 Ft. 690
  • Motor HP 1/3
  • Motor RPM 1080/700/540
  • Operating Amps 3
  • Mounting Location Floor
  • Mounting Style Pedestal-Mounted
  • Fan RPM 1080
  • Environmental Applications Industrial
  • Assembled Unassembled
  • CFM Medium 5300
  • CFM/Watt 31.5
  • Air Velocity (FPM) @ 10 Ft. 950
  • Air Velocity (FPM) @ 40 Ft 390
  • Air Velocity (FPM) @ 60 Ft. 310
  • Air Velocity (FPM) @ 80 Ft. 160
  • Sound Level 76dBA
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 270
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Thermal Protection Yes
  • Bearing Type BALL
  • Outside Dia. 33-1/2"
  • Height 60 to 92"
  • Width 33-1/2"
  • Max. Depth 16"
  • Cord Length 15 ft.
  • Number of Blades 3
  • Blade Material Galvanized Steel
  • Shaft Dia. 5/8"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Nickel Chrome
  • Application Air Circulation
  • Standards UL, cULus
  • Includes Pedestal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Pedestal included.
Industrial Unassembled Air Circulators

• 115V totally enclosed air-over motors Ball bearings OSHA-compliant steel wire guards with nickel-chrome finish
Feature 2 mounting options, galvanized steel propellers, and 15 ft., 3-cond. power cord and plug.
UL and C-UL Listed.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • UPI-30PA2A

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.