Skip Content

Tire Repair Sealant,620ml close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tire Repair Sealant, 620ml

Price $34.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 41P302
  • Mfr. Model # 64-010-021
  • UNSPSC # 25172508
  • Catalog Page # 1365
  • Shipping Weight 1.97 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTire Repair Sealant
  • Size620ml
  • Container TypeCan
  • FormGel
  • MaterialFiber Base
  • Flammable / Non FlammableNon Flammable
  • Max. Safe Storage Temp.140 Degrees F
  • Operating Temp.4 Degrees F to 140 Degrees F
  • FeaturesApproved by the worlds leading Automotive Manufacturers. OEM replacement. 8 year shelf life, repairs punctures up to 6mm TPMS safe. WILL NOT damage any type of rim. Wash out with water.
  • Used ForAutomotive and Heavy Duty Truck Tires
  • IncludesRed Air Hose
How can we improve our Technical Specifications?

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.