Skip Content

Attic Fan T-Stat,Line Volt, 50-120 Deg F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Attic Fan T-Stat, Line Volt, 50-120 Deg F

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3HJN6
  • Mfr. Model # 58070
  • UNSPSC # 41112209
  • Catalog Page # N/A
  • Shipping Weight 0.56 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Attic Fan Thermostat
  • Switch Type SPST
  • Switch Action Close on Rise
  • Number of Switches 1
  • Control Range 50 Degrees to 120 Degrees F
  • Differential 10 Degrees F
  • Height 3-3/4"
  • Width 3-1/2"
  • Depth 1-3/4"
  • Sensor Type Bimetal
  • For Use With Attic Ventilators
  • Application Attic Fan Control, Cooling Only
  • Full Load Amps @ 120V 4A
  • Locked Rotor Amps @ 120V 24A
  • Mounting Two Screw Tabs Side Mount
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.