Skip Content

Crawl Space Vent,Mill Finish Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Crawl Space Vent, Mill Finish Aluminum

Clearance Price $7.00 / each

Price $28.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KY90
  • Mfr. Model # ALSL
  • UNSPSC # 40101503
  • Catalog Page # N/A
  • Shipping Weight 1.94 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCrawl Space Vent
  • TypeManual
  • Height (In.)7-3/4
  • Width (In.)16-7/8
  • Depth (In.)1-3/8
  • For Use WithPassive Venting of Excess Moisture In Crawl Spaces
  • Free Area (Sq.-In.)45
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Can we just buy the screened part on inside. Our frame is fine, just need new sliding screen portion. Are frame edges flexible if we need to bend a tad to fit in opening. What is price for just screen part or for whole vent unit if not sold separately.
9 months ago
by
Read all my Q&A
 
Please wait while more information about Jayman is loaded.
Additional information about Jayman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is not replacement screen available. For price on the whole replacement vent you can contact your local Grianger or call 1-800-GRAINGER and someone will assist you.
9 months ago
by
Read all my Q&A
 
Please wait while more information about mjoyce is loaded.
Additional information about mjoyce could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:45:50.984-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KY90, prod, sort_default
1 of 1
  • 2015-08-27T19:45:50.986-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KY90, prod, sort_default
1 of 1