Skip Content

Ventilation Kit,25 ft.,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ventilation Kit, 25 ft., Yellow

Price $280.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3AT30
  • Mfr. Model # SVH-25
  • UNSPSC # 40101601
  • Catalog Page # 2436
  • Shipping Weight 14.45 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVentilation Kit
  • Diameter8"
  • Length25 ft.
  • ConstructionVinyl
  • ColorYellow
  • For Use WithConfined Space
  • IncludesDuct, 2 Cuffs, Strap, Buckle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Confined-Space Fans, Blowers, and Accessories
Ducting
Retractable, wire-reinforced design with 8" cuffs on both sides. Conductive duct includes 18" ground wire on each end.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Dear All,

Can you please let me know if item # 3 AT 30, is compatible with item # 3 PAK 1?

Best regards,
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about JOSELU is loaded.
Additional information about JOSELU could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Your inquiry about the compatibility of Grainger pn# 3AT30 25 Ft. 8" diameter Air Systems Duct with the 3PAK1 Allegro 8" Explosion Proof Confined Space Blower cannot be confirmed. Both suppliers are not able to guarantee that their blowers and ducting for their blowers are mfg. brand interchangeable. This makes it difficult for Grainger to state for any fact in the matter that these two items should or can be used together. For the Allegro blower you are asking about PN# 3PAK1 the manufacturer suggests to go with the conductive ducting as the 3PAK1 is an explosion proof blower and the correct ducting is pn# 3PAK7. This is the statically conductive ducting meant to fit this blower, conversely you would normally use the Air Systems ducting with the Air Systems blowers. Grainger does not normally test products from different manufacturers and suppliers together to see if there is a fit, in some cases there can be warranty issues if products used together are not designed to be used together.
Thank you for contacting Grainger Ask and Answer
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AmyH is loaded.
Additional information about AmyH could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-03T20:26:42.905-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3AT30, prod, sort_default
1 of 1
  • 2015-07-03T20:26:42.907-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3AT30, prod, sort_default
1 of 1