Skip Content

Portable Highway Flagger Light,1035 Lm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Highway Flagger Light, 1035 Lm

Price $1,083.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6GFP4
  • Mfr. Model # AL1MCBP
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 40.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Highway Flagger Light
  • Number of Lamp Heads1
  • Run Time32 hr.
  • ColorRed
  • Cord Length10 ft.
  • Max. Height96"
  • Light DistributionFlood
  • Charging Time24 hr.
  • Lamp Watts10W
  • Lumens1035
  • Charger Input Voltage110 to 240VAC
  • Battery Type12VDC AGM Lead Acid
  • Lamp TypeLED, Weatherproof
  • No. of Receptacles2
  • Cord TypeRetractable
  • Plug TypeNEMA 1-15P
  • Gauge/Conductor7A, 125vac, 2-wire
  • Height26"
  • Depth6"
  • Width15"
  • Replacement LampYes
  • Operating Temp. Range-40 Degrees to 60 Degrees C
  • IP Rating68
  • IncludesAC Charger & power port cable
  • StandardsNCHRP, RoHs, FAA, DOT, CAB, IA, and TA Approved Battery
  • Green Environmental Attribute100% Post-Consumer Recycled Content
  • Green Certification or Other RecognitionRoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.