Skip Content

Portable Highway Flagger Light,2070 Lm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Highway Flagger Light, 2070 Lm

Price $1,534.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6GFP5
  • Mfr. Model # AL2MCBP
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 42.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flagger Light includes a built-in 115vac charger.

View More

Technical Specs

  • Item Portable Highway Flagger Light
  • Number of Lamp Heads 2
  • Run Time 16 hr.
  • Color Red
  • Cord Length 10 ft.
  • Max. Height 96"
  • Light Distribution Flood
  • Charging Time 24 hr.
  • Lamp Watts 20W
  • Lumens 2070
  • Charger Input Voltage 110 to 240VAC
  • Battery Type 12VDC AGM Lead Acid
  • Lamp Type LED, Weatherproof
  • No. of Receptacles 2
  • Cord Type Retractable
  • Plug Type NEMA 1-15P
  • Gauge/Conductor 7A, 125vac, 2-wire
  • Height 26"
  • Depth 6"
  • Width 15"
  • Replacement Lamp Yes
  • Operating Temp. Range -40 Degrees to 60 Degrees C
  • IP Rating 68
  • Includes AC Charger & power port cable
  • Standards NCHRP, RoHs, FAA, DOT, CAB, IA, and TA Approved Battery
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.