Skip Content

Portable Airline Cooling System, For Use With Low Pressure Ambient Air Pumps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Airline Cooling System, For Use With Low Pressure Ambient Air Pumps

Price $1,135.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4YG48
  • Mfr. Model # BACB-196LP
  • UNSPSC # 46182005
  • Catalog Page # N/A
  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Airline Cooling System
  • Fittings 1/4" Industrial interchange, 4 Outlet fittings
  • For Use With Low Pressure Ambient Air Pumps
  • Max. Pressure 20 psi
  • Provides Approximately 50 Degrees F Output Air Temperature with Input Temperatures up to 180 Degrees F
  • CFM up to 75
  • Includes Wheeled 70 Qt Cooling Box with Telescoping Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Cool-Box™ Portable Cooling Air Manifold
• For use with ambient air pumps
Delivers cool air for up to 4 people. Operates with any low-pressure airline Type-C mask or hood-style respirator. Produces air temperature of 50°F with input temperatures up to 180°F. Requires 20 lb. of ice for 4 to 8 hr. of operation. Includes NIOSH point-of-attachment components and cooling in 1 package. Industrial interchange 1/4" couplings supplied on units.
Note: To ensure proper fittings and intake filters are used for this unit, please call 1-800-GRAINGER or your local branch.

Alternate Products

Alternate Search Terms

Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Temperature exceeding 100 degrees, the sun bearing down, heavy hood and covering worn to protect the operator during a sand blast operation. Normally the air feed for breathing and cooling is very warm in these conditions. By using this equipment it is as if adding air conditioning to the job. We bought one years ago and it now needed replaced. Well made, does the job, with Grainger it was as simple as clicking of few keys and they were in in a day or two ! Good product and service ! July 19, 2012
  • 2015-11-25 T19:20:25.096-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4YG48, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.